Nacogdoches |
7,000 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
3M |
Catalog Number |
B1B |
512B0X |
Manufacturer Number |
B1-B |
512-POUCH |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789451923 |
00054007081616 |
Weight per package |
1.7 (lbs/each) |
0.009 (lbs/each) |
Description |
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
512B0X Red Wire Connector (100/Pouch)
Wire Connector, Red Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
|
|
Minimum Order QTY |
500 Units |
100 Units |
Unit/Foot |
$0.09 (Cap) |
$0.00 (Each) |
Carton/Reel |
$45.58 (500 Caps) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$455.80 (5000 Caps) |
$0.00 (1000 Each) |
|
connection |
- |
Wire |
Material |
Flame-Retardant Polypropylene |
- |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
- |
|
Color |
Yellow |
Red Safety |
Insulation Color |
Yellow |
Red |
|
|
Description |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
RED WIRE CONNECTOR (100/POUCH) |
extra long description |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
3M 512-POUCH Red Spring Connector ( |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
- |
Long Description |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Wire Connector, Red Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity |
Product Type |
Wire Connector |
Wire Connector |
Short Description |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
Wire Connector, Red, 100 Pouch;1 CT;1000 PK |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
- |
|
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
(3) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #20 AWG |
- |
package quantity |
500 BG |
100 Pouch;1 CT;1000 PK |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
|
|
Brand |
Ideal |
Minnesota Mining (3M) |
Manufacturers Part Number |
B1-B |
512B0X |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
- |
Spring Connector |
|
minimum qty |
500 |
100 |
Status |
- |
Inactive |
|
|
Application |
Insulating or Joining 1 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
UL, IEC, and CSA |
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
Call nearest store for Item Price
|