Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon / Nutek |
Catalog Number |
EZ32DN |
B232AUPC |
Manufacturer Number |
EZ32DN |
B232AUPC |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121306 - Switch box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00088700019881 |
00034481006169 |
Weight per package |
0.2 (lbs/each) |
0.27 (lbs/each) |
Description |
EZ32DN Ez 32 Cu-In. 2G Nail On
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 32 Cu.In Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 In Length, 3.063 In Width, 3.688 In Height
|
B232AUPC 2G NM Blue Nailbox 32cuin
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.08 (Each) |
$1.07 (Each) |
Carton/Reel |
$104.06 (50 Each) |
$53.29 (50 Each) |
Standard Packaging/Reel |
$104.06 (50 Each) |
$53.29 (50 Each) |
|
Material |
PVC |
Non-Metallic |
Number of Gangs |
2-gang |
- |
Shape |
Rectangular |
- |
|
|
Height |
3.688 in |
- |
Length |
3.938 in |
- |
Size |
2-Gang |
- |
Width |
3.063 in |
- |
|
Construction |
new work |
- |
Description |
EZ 32 CU-IN. 2G NAIL ON |
2G NM BLUE NAILBOX 32CUIN |
extra long description |
CTX EZ32DN 32 CU IN 2 GANG W/NAILS |
CL B232A-UPC 2G 32 CU IN ZIP BOX W/ |
Features |
CANTEX EZ32DN EZ BOX is a 32 cu. in. 2-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features 8 wire clamps and enhanced angled nails for easy installation. |
- |
Long Description |
Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 32 cu.in Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 in Length, 3.063 in Width, 3.688 in Height |
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
Product Type |
Electrical Switch and Outlet Box |
2G 32 Cu In Zip Box W/Nails |
Short Description |
Electrical Switch and Outlet Box, PVC, Gray, 32 cu.in |
- |
Special Features |
Enhanced Nails for Quick Mounting between Studs |
PVC construction for easier installation, greater performance and lower installation cost |
|
Cable Entry |
8 integral wire clamps |
- |
Cable Entry Type |
(8) Clamp |
- |
for use with |
Masonry Wall |
- |
installation type |
New Construction |
- |
Mounting Type |
Angled Nail |
- |
Number of Knockouts |
8 |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Listed;ETL Listed |
- |
|
|
Brand |
PVC & Accessories |
Carlon / Nutek |
Manufacturers Part Number |
EZ32DN |
B232A-UPC |
Model |
EZ |
- |
sub brand |
EZ BOX(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
2-gang new work switch & outlet box |
Outlet Boxes |
|
|
Application |
Residential Or Light Commercial New Construction (new Work) Electrical Installations |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Capacity |
32 cu.in |
- |
Mounting |
Nail-On |
- |
standard |
ETL, 2-Hour Fire Rated |
UL E11461 |
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
Call nearest store for Item Price
|