Nacogdoches |
6,500 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
3M |
Catalog Number |
B2B |
512BULK |
Manufacturer Number |
B2-B |
512-BAG |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789451954 |
00054007081623 |
Weight per package |
3.25 (lbs/each) |
0.008 (lbs/each) |
Description |
B2B B-Cap Wire Connector, Model B2 Red, 500/Bag
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
|
512BULK Red Wire Connector (500/Bag)
Wing Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.008 LB
|
|
Minimum Order QTY |
500 Units |
500 Units |
Unit/Foot |
$0.13 (Each) |
$0.00 (Each) |
Carton/Reel |
$62.54 (500 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$625.40 (5000 Each) |
$0.00 (10000 Each) |
|
connection |
- |
Wire |
Material |
Flame-Retardant Polypropylene |
- |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
600 VAC |
|
Color |
Red |
Red Safety |
Conductor Material |
- |
Copper |
Insulation Color |
Red |
Red |
|
|
Description |
B-CAP WIRE CONNECTOR, MODEL B2 RED, 500/BAG |
RED WIRE CONNECTOR (500/BAG) |
extra long description |
IDEAL B2-B B-CAP B2 RED, 500 BAG |
3M 512-BAG Red Spring Connector (50 |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2). |
3M(TM) Electrical Spring Connector 512 is used to connect 2 or more copper conductors in a pigtail application.Its nylon construction provides a flame-retardant property to the connector,making it ideal for use in applications that require safety.The spring design allows them to spin on quickly and tighten down easily.3M(TM) Electrical Spring Connector 512 delivers uniform holding power for reliable electrical connections.Wings enable easy,high torque installation.The spring inside the connector has a dura |
Long Description |
Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb |
Wing Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.008 lb |
Product Type |
Wire Connector |
Wing Wire Connector |
Short Description |
Wire Connector, Red, 22 - 8 AWG, 500 per bag |
Wing Wire Connector, Red, 22 to 8 AWG, 500 per bag |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
- |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
(5) #12 AWG |
(5) #12 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V;1000 V (Lighting Fixture/Luminaries/Sign) |
Minimum Conductor Size |
(2) #18 AWG |
(2) #18 AWG |
package quantity |
500 BG |
500 BG |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
Ul;CSA |
|
|
Brand |
Ideal |
Minnesota Mining (3M) |
Manufacturers Part Number |
B2-B |
512-BULK |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
- |
Twist On |
|
minimum qty |
500 |
500 |
Status |
- |
Inactive |
|
|
Application |
Insulating or Joining 1 or more conductors |
Grounding |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
UL, IEC, and CSA |
Temperature Rating |
- |
221 F |
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
Call nearest store for Item Price
|