Nacogdoches |
925 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
3M |
Catalog Number |
B41 |
H31P0UCH |
Manufacturer Number |
B4-1 |
7010348891 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121400 - Electrical lugs plugs and connectors
|
UPC/EAN/GTIN |
00781789452036 |
00054007431176 |
Weight per package |
0.45 (lbs/each) |
0.0005 (lbs/each) |
Description |
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
|
H31P0UCH Highland Wire Connecter, 18-14AWG, or
Wing Wire Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.0052 LB
|
|
Minimum Order QTY |
25 Units |
1 Unit |
Unit/Foot |
$0.73 (Each) |
$0.15 (Each) |
Carton/Reel |
$18.26 (25 Each) |
$147.90 (1000 Each) |
Standard Packaging/Reel |
$182.55 (250 Each) |
$147.90 (1000 Each) |
|
Material |
Flame-Retardant Polypropylene |
- |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
- |
|
Color |
Blue/Gray |
- |
Conductor Material |
- |
Copper |
Insulation Color |
Blue/Gray |
Orange |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX |
WIRE CONNECTOR H-31-POUCH,ORANGE |
extra long description |
IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B |
3M 7010348891 3M™ Highland™ Wire Co |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
3M(TM) Highland(TM) Wire Connectors make it quick and easy to match the right connector to the size of the wire.The shells are designed to withstand temperatures up to 221(deg)F (105(deg)C).3M(TM) Highland(TM) Color-coded Wire Connectors are UL Listed,CSA Certified,and work equally well with either solid or stranded wire.H-31,H-33 and H-35 connectors are rated to 600V (1000V in signs and lighting fixtures). |
Long Description |
Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb |
Wing Wire Connector, (2) #18 AWG Conductor Size, (2) #14 AWG Conductor Size, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.0052 lb |
Product Type |
Wire Connector |
Wing Wire Connector |
Short Description |
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box |
Highland Wing Wire Connector, Orange, 18 to 14 AWG, 100 per pouch |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
- |
|
Maximum Conductor Size |
(2) #6 AWG |
(2) #14 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V;1000 V (Lighting Fixture/Luminaries/Sign) |
Minimum Conductor Size |
(2) #12 AWG |
(2) #18 AWG |
package quantity |
25 BX |
1000 BX |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
Ul;CSA |
|
|
Brand |
Ideal |
Minnesota Mining (3M) |
Manufacturers Part Number |
B4-1 |
H-31-POUCH |
sub brand |
B-Cap(R) |
Highland(TM) |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
25 |
- |
|
|
Application |
Insulating or Joining 1 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |