Nacogdoches |
0 |
925 |
All Stores |
|
|
|
Vendor |
Nsi |
Buchanan |
Catalog Number |
WC0B |
B41 |
Manufacturer Number |
WC-O-B |
B4-1 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00662381140227 |
00781789452036 |
Weight per package |
1.48 (lbs/each) |
0.45 (lbs/each) |
Description |
WC0B Orn Twist-On Wire Conn
Twist-On Wire Connector, (1) #18 Awg;(1) #20 Awg Conductor Size, (4) #16 Awg;(1) #20 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 In Overall Width, 0.866 In Overall Height, 600 V, 1.48 LB
|
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
|
|
Minimum Order QTY |
500 Units |
25 Units |
Unit/Foot |
$0.05 (Each) |
$0.73 (Each) |
Carton/Reel |
$0.05 (1 Each) |
$18.26 (25 Each) |
Standard Packaging/Reel |
$22.93 (500 Each) |
$182.55 (250 Each) |
|
Material |
Thermoplastic |
Flame-Retardant Polypropylene |
Number of Conductors |
1 |
2 to 6 |
Terminal Type |
Twist-On |
- |
Voltage Rating |
600 |
600 |
|
Color |
Orange |
Blue/Gray |
Conductor Material |
Copper |
- |
Finish |
Thermoplastic |
- |
Insulation Color |
Orange |
Blue/Gray |
Insulation Material |
Thermoplastic |
- |
|
Size |
H=.866 - W=.500 - ID=.197 |
- |
|
Description |
ORN TWIST-ON WIRE CONN |
B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX |
extra long description |
NSI WC-O-B Easy-Twist Orange - 500 |
IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B |
Features |
Standard Orange Easy Twist, 22-14 AWG - 500 Per Bag. |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
Twist-On Wire Connector, (1) #18 AWG;(1) #20 AWG Conductor Size, (4) #16 AWG;(1) #20 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 in Overall Width, 0.866 in Overall Height, 600 V, 1.48 lb |
Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb |
Product Type |
Twist-On Wire Connector |
Wire Connector |
Short Description |
Twist-On Wire Connector, Thermoplastic, Orange, 22 to 14 AWG, 500 per bag |
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box |
Special Features |
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
(4) #16 AWG;(1) #20 AWG |
(2) #6 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V |
600 V ac |
Minimum Conductor Size |
(1) #18 AWG;(1) #20 AWG |
(2) #12 AWG |
Overall Height |
0.866 in |
- |
Overall Width |
0.197 in |
- |
package quantity |
6000 CA |
25 BX |
Standards Met |
UL Listed E155027;CSA 231168;RoHS;UL 486C Listed |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
Warranty |
1 YEAR |
- |
Wire Type |
CU Wire Only |
- |
|
|
Brand |
Nsi Industries |
Ideal |
Manufacturers Part Number |
WC-O-B |
B4-1 |
sub brand |
Easy-Twist(TM) |
B-Cap(R) |
|
Category Description |
WIRE NUTS |
Datacom Wiring Devices and Accessories |
Type |
Standard Wire Connectors |
- |
|
|
|
Application |
Splicing Wire |
Insulating or Joining 1 or more conductors |
environmental conditions |
105 C |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
UL 486C |
CSA C22.2 #188, UL 486C Listed, RoHS |
Temperature Rating |
105 C |