Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B44122AZN |
U502EG |
Manufacturer Number |
B441-22A ZN |
U502 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Misc Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00781011552732 |
00616013006634 |
Weight per package |
0.93 (lbs/each) |
0.71 (lbs/each) |
Description |
B44122AZN BLTD 5" Zinc Plate Beam Clamp
Eaton B-Line Series Beam Clamps, 3.3750" H X 3" L X 2.3750" W, 1850 LBS Load Cap, 0.75" Beam Thickness, Zinc Finish
|
U502EG Strut to Beam Electro Galv Clamp
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, Silver, 3 In Width, 3-1/4 In Height, 0.322 In Thickness, 120 ° Angle, 3000 LB Capacity, 71 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.57 (Each) |
$25.77 (Each) |
Carton/Reel |
$21.57 (1 Each) |
$515.36 (20 Each) |
Standard Packaging/Reel |
$21.57 (1 Each) |
$515.36 (20 Each) |
|
Material |
Low Carbon Steel |
Low Carbon Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Silver Galvanized/Electro-Galvanized |
|
Height |
- |
3-1/4 in;8.25 cm |
Length |
- |
2-3/8 |
Size |
3/4 in |
- |
Thickness |
- |
0.322 in;0.817 cm |
Width |
- |
3 in;7.62 cm |
|
Description |
BLTD 5" ZINC PLATE BEAM CLAMP |
STRUT TO BEAM ELECTRO GALV CLAMP |
extra long description |
B-LINE B441-22AZN BM CLAMP, 3/4" MA |
ABB U502 EG CHNL TO BEAM CLP HT 4-3 |
Features |
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages. |
Clamp, Channel to Beam, Height 4-13/16 Inches, Plate Width 3 Inches, Plate Length 2-3/8 Inches, Plate Thickness 13/16 Inch, Electro-Galvanized Steel, For use with A-1202, A-1402, C-1202 and H-1200 Series Channels |
Long Description |
Eaton B-Line series beam clamps, 3.3750" H x 3" L x 2.3750" W, 1850 Lbs load cap, 0.75" beam thickness, Zinc finish |
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, Silver, 3 in Width, 3-1/4 in Height, 0.322 in Thickness, 120 ° Angle, 3000 lb Capacity, 71 lb/100 |
Product Type |
BM Clamp, 3/4" Max Flange, 1 5/8" to 3 1/4" High Chan |
CHNL to Beam CLP HT 4-3/16IN Eg |
Short Description |
- |
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, 3000 lb Capacity |
Special Features |
3 In Width X 2-3/8 In Depth X 5 In Height, Load Capacity 1200 Lb, Weight 93 Lb per 100 |
- |
|
angle |
- |
120 ° |
dimensions |
3.0000 IN X 2.3750 IN X 3.3750 IN |
- |
for use with |
- |
A-1202, A-1402, C-1202 and H-1200 Series Channel |
package quantity |
- |
20 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B441-22AZN |
U502-EG |
sub brand |
- |
Kindorf(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
MISC FITTINGS |
Type |
Beam Clamps |
Beam Clamps (Series 500) |
|
|
Application |
Datacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityCommercial / Institutional Buildings / Structures |
For use with A-1202, A-1402, C-1202 and H-1200 Series Channel |
Capacity |
- |
3000 lb |
standard |
cULus Listed |