Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
B1400HS10HDG |
B54SH120HDG |
Manufacturer Number |
B1400HS 10HDG |
B54SH-120HDG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013111611 |
00781011257095 |
Weight per package |
0.87 (lbs/each) |
0.781 (lbs/each) |
Description |
B1400HS10HDG 14G 1-5/8"X 13/16"Hdgal HS Strut
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Half Slot Hot-Dip Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
|
B54SH120HDG BLTD 13/16X1-5/8X120 HDG SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Hot-Dipped Galvanized, SH, 14 Gauge
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$10.91 (Foot) |
$6.17 (Foot) |
Carton/Reel |
$109.13 (10 Feet) |
$61.70 (10 Feet) |
Standard Packaging/Reel |
$109.13 (10 Feet) |
$61.70 (10 Feet) |
|
Finish |
- |
Hot-Dipped Galvanized |
material composition |
- |
Cold Formed Low Carbon Steel |
material standard |
- |
ASTM A123 |
|
Depth |
- |
13/16 In |
Length |
- |
10 ft |
Width |
- |
1-5/8 in |
|
Description |
14G 1-5/8"X 13/16"HDGAL HS STRUT |
BLTD 13/16X1-5/8X120 HDG SHRT SLT CHNL |
extra long description |
ABB B1400HS 10HDG HS CHNL 14GA 1-5/ |
B-LINE B54SH-120HDG CHNL, 13/16" X |
Features |
- |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slot Hot-Dip Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers |
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Hot-dipped galvanized, SH, 14 Gauge |
Product Type |
HS CHNL 14GA 1-5/8X13/16 10FT HDG |
CHNL, 13/16" X 1 5/8", 9/16" X 7/8" Slotted Holes, 14 Ga, 120" |
similar brands |
Unistrut |
Unistrut |
Special Features |
- |
2 In Center Spacing |
|
dimensions |
- |
120.0000 IN X 1.6200 IN X 0.8100 IN |
gauge |
- |
14 |
slot size |
- |
1-1/8 In Length X 9/16 In Width |
|
Brand |
Superstrut |
EATON B-LINE SERIES |
Manufacturers Part Number |
B1400HS-10HDG |
B54SH-120HDG |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
- |
Strut channel |
|
|
|
Application |
- |
Other IT and Datacom - Other InfrastructuresDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherUtilityCommercial / Institutional Buildings / Structures - Commercia |
standard |
- |
Not Applicable |