Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon / Nutek |
Catalog Number |
30809 |
B618RUPC |
Manufacturer Number |
3080-9 |
B618RUPC |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00786358502709 |
00034481006237 |
Weight per package |
0.378 (lbs/each) |
0.225 (lbs/each) |
Description |
30809 3 1/2RND Box #9BRKT&Clamp
Ceiling Box, Phenolic Material, Brown, 14 Cu.In Capacity, Round, Ears, 2-1/8 In Width, 3-1/2 In Diameter, 37.75 LB/100
|
B618RUPC 4-1/4" Round NM Workbox&Retainers
Old Work Box, Polycarbonate Material, Blue, 18 Cu.In Capacity, Round, Swing Clamps, 2.7 In Height, 4.38 In Diameter, 22.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$3.05 (Each) |
Carton/Reel |
$0.00 (50 Each) |
$304.72 (100 Each) |
Standard Packaging/Reel |
$0.00 (50 Each) |
$304.72 (100 Each) |
|
amperage rating |
- |
Captive Nails |
Material |
Phenolic |
Polycarbonate |
Shape |
Round |
Round |
|
|
Diameter |
3-1/2 in;88.9 mm |
4.38 in;111.2 mm |
Height |
- |
2.7 in;68.6 mm |
Width |
2-1/8 in |
- |
|
Description |
3 1/2RND BOX #9BRKT&CLAMP |
4-1/4" ROUND NM WORKBOX&RETAINERS |
extra long description |
ABB 3080-9 3-1/2 RND OUTLET BX,NM,1 |
CL B618R-UPC 3/0-4/0 OLD WORK BOX |
Features |
Round Ceiling/Fixture Outlet Box, Volume 14.0 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means #9 Snap-In Bracket, with High Clamps |
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps |
Long Description |
Ceiling Box, Phenolic Material, Brown, 14 cu.in Capacity, Round, Ears, 2-1/8 in Width, 3-1/2 in Diameter, 37.75 lb/100 |
Old Work Box, Polycarbonate Material, Blue, 18 cu.in Capacity, Round, Swing Clamps, 2.7 in Height, 4.38 in Diameter, 22.5 lb/100 |
Product Type |
3-1/2 RND Outlet BX, NM, 14CU, Old Wor |
Old Work Box |
Short Description |
3-1/2" Round Ceiling Box, Phenolic, Brown, 14 cu.in, #9 Bracket & Clamp |
Old Work Box, Polycarbonate, Blue, 18 cu.in |
Special Features |
High clamps |
A Rugged Polycarbonate Construction to Withstand Extreme Temperatures;(2) 6-20 x 1-1/2 in Pan Head Screw;Swing Clamp Included |
|
Knockouts |
0 |
0 |
Mounting Type |
Ears |
Swing Clamps |
package quantity |
50 CT |
100 CT |
Standards Met |
UL E11461 Listed |
UL E11461 Listed |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
3080-9 |
B618R-UPC |
sub brand |
Carlon(R) |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Ceiling Boxes |
|
|
Weight |
37.75 lb/100 |
22.5 lb/100 |
|
Application |
Suitable for Fixture Support Up to 15 Lbs in Wall Only |
Non-metallic boxes feature a rugged polycarbonate construction to withstand extreme temperatures. |
Capacity |
14 cu.in |
18 cu.in |
Mounting |
Ears |
Swing clamps |
standard |
UL E11461 |
UL E11461 |
|
|
Call nearest store for Item Price