Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon / Nutek |
Catalog Number |
EZ18C0 |
B618RUPC |
Manufacturer Number |
EZ18CO |
B618RUPC |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00088700019935 |
00034481006237 |
Weight per package |
0.2 (lbs/each) |
0.225 (lbs/each) |
Description |
EZ18C0 Ez 18 Cu-In. Ceiling Box Old Work
18 Cu. In. Ez Box Old Work Residential Ceiling Box With Ez Mount Clamps and Wire Clamps Gray
|
B618RUPC 4-1/4" Round NM Workbox&Retainers
Old Work Box, Polycarbonate Material, Blue, 18 Cu.In Capacity, Round, Swing Clamps, 2.7 In Height, 4.38 In Diameter, 22.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.35 (Each) |
$3.05 (Each) |
Carton/Reel |
$3.35 (1 Each) |
$304.72 (100 Each) |
Standard Packaging/Reel |
$335.16 (100 Each) |
$304.72 (100 Each) |
|
amperage rating |
- |
Captive Nails |
Material |
Polycarbonate |
Polycarbonate |
Shape |
- |
Round |
|
|
Diameter |
- |
4.38 in;111.2 mm |
Height |
- |
2.7 in;68.6 mm |
|
Description |
EZ 18 CU-IN. CEILING BOX OLD WORK |
4-1/4" ROUND NM WORKBOX&RETAINERS |
extra long description |
CTX EZ18CO 18 CU IN 3/0 ROUND OLDWO |
CL B618R-UPC 3/0-4/0 OLD WORK BOX |
Features |
CANTEX EZ18CO EZ BOX is an 18 cu. in. ceiling box electrical ceiling applications for (old work) residential or light commercial renovation (old work) projects. The EZ mount flanges, wing tabs and built in wire clamps make installation easy and cost effective. |
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps |
Long Description |
18 cu. in. EZ BOX Old Work Residential Ceiling Box with EZ Mount Clamps and Wire Clamps Gray |
Old Work Box, Polycarbonate Material, Blue, 18 cu.in Capacity, Round, Swing Clamps, 2.7 in Height, 4.38 in Diameter, 22.5 lb/100 |
Product Type |
18 Cu In 3/0 Round Oldwork Box |
Old Work Box |
Short Description |
- |
Old Work Box, Polycarbonate, Blue, 18 cu.in |
Special Features |
- |
A Rugged Polycarbonate Construction to Withstand Extreme Temperatures;(2) 6-20 x 1-1/2 in Pan Head Screw;Swing Clamp Included |
|
installation type |
Old Work |
- |
Knockouts |
- |
0 |
Mounting Type |
- |
Swing Clamps |
package quantity |
- |
100 CT |
Standards Met |
- |
UL E11461 Listed |
|
|
Brand |
PVC & Accessories |
Thomas & Betts |
Manufacturers Part Number |
EZ18CO |
B618R-UPC |
sub brand |
EZ BOX® |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
- |
Ceiling Boxes |
|
|
|
Application |
- |
Non-metallic boxes feature a rugged polycarbonate construction to withstand extreme temperatures. |
Capacity |
- |
18 cu.in |
Mounting |
flanges & wing tabs |
Swing clamps |
standard |
- |
UL E11461 |