Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BA12 |
512 |
Manufacturer Number |
BA12 |
512 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Box Support
|
Rigid Straps & Clampbacks
|
UNSPSC |
39121702 - Cable clips
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781011180805 |
00784564105127 |
Weight per package |
0.34 (lbs/each) |
0.09 (lbs/each) |
Description |
BA12 SPRG 24" Box Hanger
Box Hanger, Carbon Steel, Pre-Galvanized, 0.34 LB/Ea
|
512 1" Rigid 1H Malleable Strap
Clamp, 1 In Trade Size, Zinc Electro-Plated, 13 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.01 (Each) |
$2.91 (Each) |
Carton/Reel |
$750.38 (50 Each) |
$145.45 (50 Each) |
Standard Packaging/Reel |
$750.38 (50 Each) |
$145.45 (50 Each) |
|
Material |
Carbon Steel |
Malleable Iron |
|
|
|
Description |
SPRG 24" BOX HANGER |
1" RIGID 1H MALLEABLE STRAP |
extra long description |
B-LINE BA12 ELECTRICAL BOX HANGER, |
MIDWEST 512 1 RGD CLMP IRN |
Features |
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment. |
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron. |
Long Description |
Box Hanger, Carbon Steel, Pre-Galvanized, 0.34 lb/EA |
Clamp, 1 in Trade Size, Zinc Electro-Plated, 13 lb/100 |
Product Type |
Box Hanger |
1 RGD CLMP Irn |
Short Description |
Box Hanger, Carbon Steel, Pre-Galvanized |
Clamp, 1 in, Zinc Electro-Plated, Malleable Iron |
Special Features |
Load Capacity 20 Lb |
One Hole Strap;Mounting Surface |
|
Color/Finish |
- |
Zinc Electro-Plated |
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
1.8800 IN X 0.8800 IN X 1.8800 IN |
for use with |
- |
Rigid and IMC Conduit |
package quantity |
50 CT |
50 PK |
Standards Met |
UL Canada;ULus Listed |
UL File No: E-184283;UL Listed;cUL Listed |
|
|
Brand |
EATON B-LINE SERIES |
Cooper Crouse-Hinds |
Manufacturers Part Number |
BA12 |
512 |
|
Category Description |
BOX SUPPORT |
RIGID STRAPS & CLAMPBACKS |
Type |
T-bar fastener and spacers |
CLAMP |
|
|
Weight |
0.34 lb/EA |
13 lb/100 |
|
Application |
Fasteners;Acoustical Tee Fasteners |
To Support Rigid Conduit and IMC to Mounting Surface |
standard |
UL/cUL Listed |
UL, cUL |