Item Comparison: BA50A, 512A

Item

BA50A - SPRG 1-1/2-8-3/4 Adj T-Bar Hanger - Eaton

BA50A
SPRG 1-1/2-8-3/4 Adj T-Bar Hanger

$27.9559 Each

$279.56 (10 Each)

QTY:
Each
Add
512A - SPST 8 Adjustable 24 Span Hanger - Nvent Caddy

512A
SPST 8 Adjustable 24 Span Hanger

$26.1936 Each

$1,309.68 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 628 196
Vendor Eaton Nvent Caddy
Catalog Number BA50A 512A
Manufacturer Number BA50A 512A
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Box Support Caddy (Straps Only)
UNSPSC 39121702 - Cable clips 39121701 - Electrical hangers
UPC/EAN/GTIN 00782051184600 00782856677604
Weight per package 1.3799 (lbs/each) 0.44 (lbs/each)
Description BA50A SPRG 1-1/2-8-3/4 Adj T-Bar Hanger
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1.38LBS, Adjustable Box Hanger T-Bar, 25 LBS Without Dedicated Dropwire, 70 LBS With Dedicated Dropwire, 35 LBS (Canada) With Dedicated Dropwire Load Capacity
512A SPST 8 Adjustable 24 Span Hanger
Adjustable T-Grid Box Hanger, 24" T-Grid Span
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.96 (Each) $26.19 (Each)
Carton/Reel $27.96 (1 Each) $1,309.68 (50 Each)
Standard Packaging/Reel $279.56 (10 Each) $1,309.68 (50 Each)
Material Cold Rolled High Carbon Steel Steel
Finish Pre-Galvanized Caddy?® Armour
Description SPRG 1-1/2-8-3/4 ADJ T-BAR HANGER SPST 8 ADJUSTABLE 24 SPAN HANGER
extra long description B-LINE BA50A ADJUSTABLE BOX HANGER NVENT EFS 512A HANGER,BAR,ELECT BOX
Features Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment. -
Long Description Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1.38lbs, Adjustable box hanger T-bar, 25 lbs without dedicated dropwire, 70 lbs with dedicated dropwire, 35 lbs (Canada) with dedicated dropwire load capacity Adjustable T-Grid Box Hanger, 24" T-Grid Span
Product Type Adjustable Box Hanger T-Bar Hanger, Bar, Elect Box 24 Span 8
Short Description - Adjustable T-Grid Box Hanger,
Special Features Static Load Capacity 25 Lb (Without Dedicated Dropwire), 70 Lb (With Dedicated Dropwire) HANGER,BAR,ELECT BOX 24 SPAN 8 ADJ
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number BA50A 512A
sub brand - CADDY
Category Description BOX SUPPORT CADDY (STRAPS ONLY)
Type Hanger T-Grid Box Hangers
Application Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening
standard UL/cUL Listed None
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat