Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BB216 |
SGB16A |
Manufacturer Number |
BB216 |
SGB16A |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Box Support
|
Caddy (Straps Only)
|
UNSPSC |
39121702 - Cable clips
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00781011181604 |
00782856348733 |
Weight per package |
0.31 (lbs/each) |
0.33 (lbs/each) |
Description |
BB216 SPRG Metal Stud Box Supp
Eaton B-Line Series Box Support Fasteners, Wall Studs, Mounts 1.5", 2.13", 2.5", and 2.8" Deep Boxes, 1" Height, 1" Length, 1" Width, 0.308LBS, Metal Stud Spacing: 11" to 18", Telescoping Box Mounting Bracket, Pre-Galvanized
|
SGB16A STL 16" Screw Gun Bracket
Screw Gun Bracket, 16" Stud Spacing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.97 (Each) |
$7.32 (Each) |
Carton/Reel |
$6.97 (1 Each) |
$366.21 (50 Each) |
Standard Packaging/Reel |
$348.41 (50 Each) |
$366.21 (50 Each) |
|
Material |
Pre-Galvanized Steel |
Steel |
|
Color |
PRE-GALV |
- |
Finish |
Pre-Galvanized |
Plain |
|
Description |
SPRG METAL STUD BOX SUPP |
STL 16" SCREW GUN BRACKET |
extra long description |
B-LINE BB2-16 BOX MOUNTING BRKT 16 |
NVENT EFS SGB16A SCREW GUN BRACKET, |
Features |
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs. |
- |
Long Description |
Eaton B-Line series box support fasteners, Wall studs, Mounts 1.5", 2.13", 2.5", and 2.8" deep boxes, 1" Height, 1" Length, 1" Width, 0.308lbs, Metal stud spacing: 11" to 18", Telescoping box mounting bracket, Pre-galvanized |
Screw Gun Bracket, 16" Stud Spacing |
Product Type |
Box Mounting BRKT 16 Stud Spacing |
Screw Gun Bracket, 16 In Stud S |
Short Description |
- |
Screw Gun Bracket, 16" Stud Sp |
Special Features |
Box Depth 1-1/2 In |
SCREW GUN BRACKET,16 IN STUD SPACE |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
BB2-16 |
SGB16A |
sub brand |
- |
CADDY |
|
Category Description |
BOX SUPPORT |
CADDY (STRAPS ONLY) |
Type |
Telescoping Box Mounting Bracket |
Screw Gun Brackets and Accessories |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening |
standard |
UL/cUL Listed |
cULus® |