Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BE24 |
4H24 |
Manufacturer Number |
BE24 |
4H24 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Box Support
|
UNSPSC |
39121311 - Electrical fittings
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781011182953 |
00782856111009 |
Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
Description |
BE24 SPRG 1/8" - 1/4" FLNG Beam Clip
Eaton B-Line Series Beam Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.03LBS, Flange Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size, 200 LBS Load Capacity
|
4H24 SPST 1/8"-1/4" Flange
Hammer-On Flange Clip, Side Mount, Spring Steel, Nvent Caddy Armour, 1/8"1/4" Flange
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.49 (Each) |
$1.23 (Each) |
Carton/Reel |
$1.49 (1 Each) |
$123.14 (100 Each) |
Standard Packaging/Reel |
$148.77 (100 Each) |
$123.14 (100 Each) |
|
|
Finish |
phosphate |
Caddy?® Armour |
|
Construction |
ONE PIECE |
- |
Description |
SPRG 1/8" - 1/4" FLNG BEAM CLIP |
SPST 1/8"-1/4" FLANGE |
extra long description |
B-LINE BE-2-4 FLANGE BM FS, 1/8" TO |
NVENT EFS 4H24 CLIP,FLANGE,1/8-1/4 |
Features |
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment. |
- |
Long Description |
Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.03lbs, Flange beam fasteners, .13" Min mount size, .25" Max mount size, 200 lbs load capacity |
Hammer-On Flange Clip, Side Mount, Spring Steel, nVent CADDY Armour, 1/8"1/4" Flange |
Product Type |
Beam Clamp |
Clip, Flange, 1/8-1/4 Hammer On |
Short Description |
Beam Clamp, Steel, Zinc Phosphate, Universal, Staked Stud |
Hammer-On Flange Clip, Side Mo |
Special Features |
Flange Thickness 1/8 To 1/4 In, Static Load Capacity 200 Lb, Clearance Hole For 1/4 In Bolt In Tab |
CLIP,FLANGE,1/8-1/4 HAMMER ON CUT OFF PUNCH |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
for use with |
Fasteners;Beam Fasteners;Bulb Tees and Beams |
- |
package quantity |
100 BX |
- |
Standards Met |
cULus Listed |
- |
|
|
Brand |
Cooper B-Line/Cable Tray |
nVent CADDY |
Manufacturers Part Number |
BE-2-4 |
4H24 |
sub brand |
B-Line series |
CADDY |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BOX SUPPORT |
Type |
Beam fasteners |
Hammer-On Flange Clips |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls |
Acoustical, Ceiling and Partitioning; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Fire Sprinkler; Electrical Fixing and Fastening |
Mounting |
CHANNEL |
- |
standard |
UL/cUL Listed |
cULus® |