Item Comparison: 20M24SM, BG20E24

Item

20M24SM - SPST 1-1/4" Cond to 1/8"-1/4" Side Mount - Nvent Caddy

20M24SM
SPST 1-1/4" Cond to 1/8"-1/4" Side Mount

$4.8039 Each

$480.39 (100 Each)

QTY:
Each
Add
BG20E24 - SPRG 1-1/4", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG - Eaton

BG20E24
SPRG 1-1/4", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG

$5.2894 Each

$528.94 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 158 4,626
Vendor Nvent Caddy Eaton
Catalog Number 20M24SM BG20E24
Manufacturer Number 20M24SM BG-20-E-2-4
Category Emt Fittings - Emt Fitting Tools & Accy. Anchor and Fasteners - Anchors & Fasteners
Classification Caddy (Straps Only) Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121702 - Cable clips 39121311 - Electrical fittings
UPC/EAN/GTIN 00782856112204 00781011186609
Weight per package 0.08 (lbs/each) 0.08 (lbs/each)
Description 20M24SM SPST 1-1/4" Cond to 1/8"-1/4" Side Mount
H-MSM Conduit/Pipe to Flange Clip, Side Mount, 1 1/4" Emt, 1/8"–1/4" Flange
BG20E24 SPRG 1-1/4", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 In Length, Zinc Phosphate, 0.08 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.80 (Each) $5.29 (Each)
Carton/Reel $480.39 (100 Each) $5.29 (1 Each)
Standard Packaging/Reel $480.39 (100 Each) $528.94 (100 Each)
Material - Cold Rolled High Carbon Steel
Finish nVent CADDY Armour Zinc Phosphate
Length - 1-1/4 in
Outer Diameter 1.38-1.65;35-42 -
Size - 1-1/4 In Conduit
Description SPST 1-1/4" COND TO 1/8"-1/4" SIDE MOUNT SPRG 1-1/4",25LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Extra Long Description NVENT EFS 20M24SM Side Mount, 1 1/4 B-LINE BG-20-E-2-4 CONDUIT TO BM FS
Features - Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description H-MSM Conduit/Pipe to Flange Clip, Side Mount, 1 1/4" EMT, 1/8"–1/4" Flange Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 in Length, Zinc Phosphate, 0.08 lb
Product Type Side Mount, 1 1/4" Emt 1/8"–1/4" Flange Conduit to Beam Fastener
Short Description CADDY 20M24SM P7 Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1-1/4 in, Zinc Phosphate, Guide-Rite
Special Features CONDUIT CLIP,1 IN CONDUIT,1/8 TO 1/4 IN FLANGE Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Dimensions - 1.0000 IN X 1.0000 IN X 1.0000 IN
EMT Conduit Size 1.25 -
For Use With - Fasteners;Conduit Fasteners
Media Yes -
Package Quantity - 100 BX
Standards Met - cULus Listed
Made In USA - yes
Brand nVent CADDY Cooper B-Line/Cable Tray
Manufacturers Part Number 20M24SM BG-20-E-2-4
Category Description CADDY (STRAPS ONLY) BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Snap Close Clamps Conduit to beam fastener
Weight - 0.08 lb
Application Datacom and Low Voltage;Electrical Fixing and Fastening Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard cULus® UL/cUL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat