Item Comparison: PT26, BI10

Item

PT26 - 3/4'' X 10' 26 Gauge Plumber'S Tape - LH Dottie

PT26
3/4'' X 10' 26 Gauge Plumber'S Tape

$2.88 Each

$144.00 (50 Each)

QTY:
Each
Add
BI10 - 3/4 X 10' Banding Iron - 28 Gauge - Peco Fasteners

BI10
3/4 X 10' Banding Iron - 28 Gauge

$0.00 Each

$0.00 (40 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 54 2
Vendor LH Dottie Peco Fasteners
Catalog Number PT26 BI10
Manufacturer Number PT26 BI-10
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Miscellaneous
Classification Tape Fasteners
UNSPSC 31151901 - Metal straps 31151901 - Metal straps
UPC/EAN/GTIN 00781002309406 00705591880443
Weight per package 0.931 (lbs/each) 0.38 (lbs/each)
Description PT26 3/4'' X 10' 26 Gauge Plumber'S Tape
Plumbers Tape, 10 FT. Length, 3/4 In. Width, 26 Ga Thickness, Galvanized Steel Material
BI10 3/4 X 10' Banding Iron - 28 Gauge
Peco Fasteners 3/4 X 10 Band Iron - 28GA 10 Rolls Per Box Sold Per Roll
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.88 (Each) $0.00 (Each)
Carton/Reel $144.00 (50 Each) $0.00 (1 Each)
Standard Packaging/Reel $144.00 (50 Each) $0.00 (40 Each)
Material Galvanized Steel -
Length 10 -
Size 3/4 IN x 10 FT 3/4X10
Thickness 26 -
Width 3/4 -
Description 3/4'' X 10' 26 GAUGE PLUMBER'S TAPE 3/4 X 10' BANDING IRON - 28 GAUGE
extra long description DOTTIE PT26 3/4" X 10' Plumber's Ta PECO BI-10 3/4X10 FOOT BANDING IRON
Long Description Plumbers Tape, 10 ft. length, 3/4 in. width, 26 GA thickness, Galvanized Steel material PECO FASTENERS 3/4 X 10 BAND IRON - 28GA 10 ROLLS PER BOX SOLD PER ROLL
Product Type 3/4" X 10' Plumber'S Tape 26 Gauge Galvanized Steel 3/4X10 Foot Banding Iron-28 Gauge 88044
Brand LH DOTTIE Peco Fasteners
Manufacturers Part Number PT26 BI-10
Category Description TAPE FASTENERS
Type Plumbers Tape -
Application Used to Strap or Support Pipe, Ducts & Other Fastening Applications -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat