Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Legrand-Pass & Seymour |
Catalog Number |
BK5 |
282 |
Manufacturer Number |
BK5 |
282 |
Category |
Lighting Fixtures -
Lighting Lampholders
|
Lighting Lampholders -
Incandescent Lampholders
|
Classification |
Fluorescent Fixtures & Accessories
|
Residential Receptacles
|
UNSPSC |
-
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
752560810048 |
00785007473377 |
Weight per package |
0.762 (lbs/each) |
0.7376 (lbs/each) |
Description |
BK5 Porcelain Pull CHN LMP HLDR
Pull Chain Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, E26 (Medium) Base Type, White, Made In Usa, Nickel Plated Brass (Screwshell);Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;50 PK Package Quantity, Ul Listed, Screw Terminal Type
|
282 Porcelain Pullchain Lampholder 2 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 250 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 In (Dia.) Width, 0.74 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.06 (Each) |
$5.24 (Each) |
Carton/Reel |
$5.06 (1 Each) |
$5.24 (1 Each) |
Standard Packaging/Reel |
$253.00 (50 Each) |
$261.86 (50 Each) |
|
Lamp Type |
- |
Incandescent |
Material |
Nickel Plated Brass (Screwshell);Stainless Steel (Mounting Screw) |
Porcelain |
Terminal Type |
Screw |
Screw |
Voltage Rating |
- |
250 V ac |
Wattage |
- |
250 W |
|
Base Type |
E26 (Medium) |
Medium |
Color |
White |
White |
|
|
Description |
PORCELAIN PULL CHN LMP HLDR |
PORCELAIN PULLCHAIN LAMPHOLDER 2 TERM |
extra long description |
- |
P&S 282 PORCELAIN PULLCHAIN LAMPHOL |
Features |
Pull chain lamp holders for commercial and residential applications are ideal for use in closets, garages, basements, utility rooms and more. |
Medium base, porcelain, pullchain, 2 terminals with tri-drive scews fits 3 1/4 to 4" boxes, with cage neck. White. |
Long Description |
Pull Chain Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, E26 (Medium) Base Type, White, Made in USA, Nickel Plated Brass (Screwshell);Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;50 PK Package Quantity, UL Listed, Screw Terminal Type |
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 250 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 in (Dia.) Width, 0.74 lb |
Product Type |
Pull Chain Lamp Holder |
Porcelain Pullchain Lampholder 2 Term |
Short Description |
Pull Chain Lamp Holder, Screw Mount, E26 (Medium) Base, 50 PK;1 CT |
Lampholder, 250 VAC, 250 W |
Special Features |
- |
Medium Base;Pull Chain;Tri Drive Screws Fits 3.25 - 4 in Box |
|
Base |
- |
Ceiling |
lamp size |
- |
4.5 in |
Mounting Type |
Screw Mount |
Ceiling Mount |
package quantity |
50 PK;1 CT |
50 PK;1 CT |
Standards Met |
Ul Listed |
UL Listed;cULus Listed;ECCN:EAR99 |
|
|
Brand |
BERGEN INDUSTRIES, INC. |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
BK5 |
282 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Fluorescent Fixtures & Accessories |
Residential receptacles |
Type |
- |
Incandescent Lampholder |
|
|
Application |
Commercial;Residential;Closets;Garages;Basements;Utility Rooms;Industrial |
Residential |
Frequency Rating |
- |
250Watt |
Mounting |
- |
CEILING |
standard |
- |
UL Listed |