Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BKED200 |
BKED200T |
Manufacturer Number |
BKED200 |
BKED200T |
Category |
Modular & Group Metering -
Main Circuit Breaker Modules
|
Base Mount Circuit Breakers -
3 Pole Base Mount Circuit Brea
|
Classification |
Breaker Connector and Mounting Kits & Other Accessories
|
Breaker Connector and Mounting Kits & Other Accessories
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786689030841 |
00786687009573 |
Weight per package |
12 (lbs/each) |
5 (lbs/each) |
Description |
BKED200 PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram
Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 CM Length, 10.16 CM Width, 76.20 CM Height, Ed Breaker, 12 LB
|
BKED200T Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Top
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Top Mounting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$639.60 (Each) |
$611.25 (Each) |
Carton/Reel |
$639.60 (1 Each) |
$611.25 (1 Each) |
Standard Packaging/Reel |
$639.60 (1 Each) |
$611.25 (1 Each) |
|
Number of Phases |
1;3 |
- |
Phase |
Single-phase, three-phase |
- |
|
Height |
76.20 cm |
- |
Length |
15.24 cm |
- |
Width |
10.16 cm |
- |
|
Description |
PRL1A/2A UNIVERSAL MAIN BKR KIT 240V 1 OR 3PH FRAM |
MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 200A ED TOP |
extra long description |
ETN BKED200 PRL1A/2A Main BKR KIT 2 |
ETN BKED200T MCB/SFB KIT 240V 1_3PH |
Features |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 cm Length, 10.16 cm Width, 76.20 cm Height, ED Breaker, 12 lb |
Eaton MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 200A ED TOP MOUNTING |
Product Type |
Circuit Breaker Kit |
MCB/SFB Kit 240V 1_3PH 200A Ed Top MNT |
Short Description |
Circuit Breaker Kit, Universal Mount, ED Circuit Breaker |
- |
|
circuit breaker type |
ED Breaker |
- |
dimensions |
3.9000 IN X 4.1300 IN X 6.0000 IN |
3.9000 IN X 4.1300 IN X 6.0000 IN |
media |
Yes |
Yes |
Mounting Type |
Universal |
- |
package quantity |
12 CT |
- |
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
BKED200 |
BKED200T |
|
Category Description |
Breaker Connector and Mounting Kits & Other Accessories |
Breaker Connector and Mounting Kits & Other Accessories |
Type |
Accessory |
Accessory |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
Top, bottom |
- |
standard |
UL Listed |
UL Listed |
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
Call nearest store for Item Price
|