Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BKKD400 |
BKKD400T |
Manufacturer Number |
BKKD400 |
BKKD400T |
Category |
Modular & Group Metering -
Main Circuit Breaker Modules
|
Base Mount Circuit Breakers -
3 Pole Base Mount Circuit Brea
|
Classification |
Breaker Connector and Mounting Kits & Other Accessories
|
Breaker Connector and Mounting Kits & Other Accessories
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786689030933 |
00786687009955 |
Weight per package |
12 (lbs/each) |
5 (lbs/each) |
Description |
BKKD400 PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram
Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 CM Length, 10.16 CM Width, 76.20 CM Height, KD Breaker, 12 LB
|
BKKD400T Main BKR Kit 480V Max 1 / 3PH 400A KD Top Mounting
Eaton Main BKR Kit 480V Max 1 or 3PH 400A KD Top Mounting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,445.86 (Each) |
$0.00 (Each) |
Carton/Reel |
$1,445.86 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,445.86 (1 Each) |
$0.00 (1 Each) |
|
Number of Phases |
1;3 |
- |
Phase |
Single-phase, three-phase |
- |
Voltage Rating |
- |
480 V |
|
Height |
76.20 cm |
- |
Length |
15.24 cm |
- |
Width |
10.16 cm |
- |
|
Description |
PRL1A/2A UNIVERSAL MAIN BKR KIT 480V 1 OR 3PH FRAM |
MAIN BKR KIT 480V MAX 1 / 3PH 400A KD TOP MOUNTING |
extra long description |
ETN BKKD400 PRL1A/2A Main BKR KIT 4 |
ETN BKKD400T MAIN BKR KIT 480V 1_3P |
Features |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 cm Length, 10.16 cm Width, 76.20 cm Height, KD Breaker, 12 lb |
Eaton MAIN BKR KIT 480V MAX 1 OR 3PH 400A KD TOP MOUNTING |
Product Type |
Circuit Breaker Kit |
Main BKR Kit 480V 1_3PH 400A KD Top MNT |
Short Description |
400A, 480V Circuit Breaker Kit, Universal Mount, KD Circuit Breaker |
- |
|
circuit breaker type |
KD Breaker |
- |
dimensions |
5.5000 IN X 5.5000 IN X 10.0000 IN |
5.5000 IN X 5.5000 IN X 10.0000 IN |
media |
Yes |
Yes |
Mounting Type |
Universal |
- |
package quantity |
12 CT |
- |
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
BKKD400 |
BKKD400T |
|
Category Description |
Breaker Connector and Mounting Kits & Other Accessories |
Breaker Connector and Mounting Kits & Other Accessories |
Type |
Accessory |
Accessory |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
Top, bottom |
- |
standard |
UL Listed |
UL Listed |
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
Call nearest store for Item Price
|