Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Brady® |
Brady® |
Catalog Number |
BM1871342 |
BM711871342 |
Manufacturer Number |
BM-187-1-342 |
BM71-187-1-342 |
Category |
Unassigned
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
N/A
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131502 - Heat shrink wire marker
|
39131502 - Heat shrink wire marker
|
UPC/EAN/GTIN |
00888434602881 |
00662820800606 |
Weight per package |
1.48 (lbs/each) |
1.48 (lbs/each) |
Description |
BM1871342 Permasleeve Heat-Shrink Labels 0.187" Dia WT 1" RL
Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1 In RL/1000
|
BM711871342 Heat Shrink Labels, 3/16" Diameter, Bulk, 1", WH
Permasleeve Heat Shrink Wire and Cable Labels 3/16" Dia Bulk For BMP61 BMP71 M611 - 1" White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$503.99 (Each) |
$503.98 (Each) |
Carton/Reel |
$503.99 (1 Each) |
$503.98 (1 Each) |
Standard Packaging/Reel |
$503.99 (1 Each) |
$503.98 (1 Each) |
|
Material |
Heat-shrink Polyolefin |
Heat-shrink Polyolefin |
Wire Size |
0.187 in Dia x 1 in W |
0.187 in Dia x 1 in W |
|
Finish |
Matte |
Matte |
Legend Color |
White |
White |
|
Diameter |
0.187 |
0.187 in Diameter as Supplied |
Height |
0.335 in |
- |
Size |
0.335 in H x 1 in W |
0.335 in H x 1 in W |
Width |
1 in |
1 |
|
Description |
PERMASLEEVE HEAT-SHRINK LABELS 0.187" DIA WT 1" RL |
HEAT SHRINK LABELS, 3/16" DIAMETER, BULK, 1", WH |
extra long description |
BRADY BM-187-1-342 Heat-Shrink Lbls |
BRADY BM71-187-1-342 SLEEVE 0.187 I |
Features |
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling. |
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification |
Long Description |
PermaSleeve® Heat-Shrink Labels 0.187 in Dia WT 1 in RL/1000 |
PermaSleeve Heat Shrink Wire and Cable Labels 3/16" Dia Bulk for BMP61 BMP71 M611 - 1" White |
Product Type |
Heat-Shrink LBLS 0.187DIA WT 1" RL/1000 |
Sleeve 0.187 In Dia X 1.0 WH 1000/RL |
Special Features |
Heat Shrink |
Heat Shrink |
|
Number of Markers |
1000 |
1000 |
Quantity |
Roll of 1000 Each |
- |
Shrink Ratio |
3:1 |
3:1 |
Temperature Range |
-67 °F - 275 °F |
- |
|
Brand |
Brady® |
Brady® |
Manufacturers Part Number |
BM-187-1-342 |
BM71-187-1-342 |
|
Category Description |
Fuses & Fuse Accessories |
WIRE LUBE, MARKERS, & TIES |
Type |
SLEEVE |
SLEEVE |
|
|
Application |
Electrical Labeling;Wire and Cable Labeling |
Electrical Labeling;Wire and Cable Labeling |
standard |
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized |
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized |