Item Comparison: BM250175342, BM71250175342

Item

BM250175342 - Heat-Shrink Labels 0.25" WH - Brady®

BM250175342
Heat-Shrink Labels 0.25" WH

$931.48 Each

$931.48 (1 Each)

QTY:
Each
Add
BM71250175342 - Heat Shrink Sleeve, 0.25" Dia X 1.75", WH - Brady®

BM71250175342
Heat Shrink Sleeve, 0.25" Dia X 1.75", WH

$825.92 Each

$825.92 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 1
Vendor Brady® Brady®
Catalog Number BM250175342 BM71250175342
Manufacturer Number BM-250-175-342 BM71-250-175-342
Category Enhanced Commodity Codes - Builders Products Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Printers and Labeling Wire Lube, Markers, & Ties
UNSPSC 39131502 - Heat shrink wire marker 39131502 - Heat shrink wire marker
UPC/EAN/GTIN 00888434603161 00662820927655
Weight per package 2.529 (lbs/each) 2.529 (lbs/each)
Description BM250175342 Heat-Shrink Labels 0.25" WH
Designed For Rigorous Wire Marking Applications, Permasleeve® Heat Shrink Polyolefin (B-342) Labels Combine Speed, Ease Of Use, and Permanence to Create High Quality Labeling. Industrial Grade – Extreme Temperature Resistance, Uv Resistant, Chemical Resistant, Fuel and Oil Resistant, Self-Extinguishing. Superior Aesthetics – Crisp, Clear Identification Resistant to Abrasions and Fading. Certifications – Ul Recognized to Ul 224, Rohs Compliant to 2011/65/Eu (Pass 2015/863), Sae AS23053/5 (Class 1), Sae As-8
BM71250175342 Heat Shrink Sleeve, 0.25" Dia X 1.75", WH
Brady BM71-250-175-342 Sleeve 0.25
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $931.48 (Each) $825.92 (Each)
Carton/Reel $931.48 (1 Each) $825.92 (1 Each)
Standard Packaging/Reel $931.48 (1 Each) $825.92 (1 Each)
Material Heat-shrink Polyolefin Heat-shrink Polyolefin
Wire Size 0.25 in Dia x 1.75 in W 0.25 in Dia x 1.75 in W
Finish Matte Matte
Legend Color White White
Diameter 0.25 0.25 in Diameter as Supplied
Height 0.439;11.15 -
Size 0.439 in H x 1.75 in W 0.439 in H x 1.75 in W
Width 1.75 1.75
Description HEAT-SHRINK LABELS 0.25" WH HEAT SHRINK SLEEVE, 0.25" DIA X 1.75", WH
Extra Long Description BRADY BM-250-175-342 Heat-Shrink Lb -
Features Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling. The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Long Description Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing. Superior Aesthetics – Crisp, clear identification resistant to abrasions and fading. Certifications – UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-8 BRADY BM71-250-175-342 SLEEVE 0.25
Product Type Heat-Shrink LBLS .25DIA WT 1.75" RL/1000 Sleeve 0.25 In Dia X 1.75 WH 1000/RL
Short Description Sleeve .25Dia WT 1.75" RL/1000 -
Special Features Heat Shrink Heat Shrink
Dimensions 0.439 in H x 1.75 in W x 0.25 in Dia;44,45 mm (W) x 11,15 mm (H) -
Maximum Wire Diameter 0.215;5.46 -
Minimum Wire Diameter 0.094;2.39 -
Number Of Markers 1000 1000
Quantity Roll of 1000 Each -
Shrink Ratio 3:1 3:1
Temperature Range -67 °F - 275 °F -
Brand BRADY Brady®
Manufacturers Part Number BM-250-175-342 BM71-250-175-342
Category Description Printers and Labeling WIRE LUBE, MARKERS, & TIES
Type SLEEVE SLEEVE
Manufacturer Status - Inactive
Status - Inactive
Application Electrical Labeling;Wire and Cable Labeling Electrical Labeling;Wire and Cable Labeling
Standard ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat