Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Littelfuse |
Edison Fuses |
Catalog Number |
L60030M1C |
BMM6031C |
Manufacturer Number |
L60030M-1C |
BMM6031C |
Category |
Accy, Fuseholders & Fuseblocks -
Fuseholders & Fuseblks
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Fuse Blocks, Fuse Holders
|
Plug Fuses
|
UNSPSC |
39121629 - Fuse block
|
-
|
UPC/EAN/GTIN |
00079458009583 |
051712486484 |
Weight per package |
0.09 (lbs/each) |
0.076 (lbs/each) |
Description |
L60030M1C 1/10-30A 1P 600V 13/32 X 1.5 Box Lug Fuse Block
Fuse Block, Midget Fuse, 1 Pole, 30 A, Bolt-In, 600 V Ac/DC, Box Lug Connection, #14 to #6 Awg Wire Size, Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base) Material, 0.783 In Overall Length, 1.25 In Overall Width, 3.0 In Overall Height, 0.09 LB
|
BMM6031C Midget Fuse Block W/Wire Connector - 1pole
Fuse, No Blown Fuse Indicator, 30 A Current Rating, Class CC Fuse Class, Midget Fuse Type, 200 Ka Interrupt Rating, Thermoplastic (Base/Cover) Material, -40 to +120 °C Operating Temperature Range, 0.8 In;20 MM Overall Length, Ce Certified;Csa Certified 47235-6225-01;Reach Declaration Available Upon Request;Rohs Compliant;Ul Recognized E14853 – IZLT2 Standards Met, 600 V Voltage Rating
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.57 (Each) |
$29.35 (Each) |
Carton/Reel |
$225.70 (10 Each) |
$29.35 (1 Each) |
Standard Packaging/Reel |
$22.57 (1 Each) |
$440.25 (15 Each) |
|
Current Rating |
30 A |
30 A |
interrupt rating |
- |
200 kA |
Material |
Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base) |
Thermoplastic (Base/Cover) |
Voltage Rating |
600 V ac/dc |
600 V |
Wire Size |
#14 to #6 AWG |
- |
|
Overall Length |
0.783 in;19.89 mm |
0.8 in;20 mm |
|
Description |
1/10-30A 1P 600V 13/32 X 1.5 BOX LUG FUSE BLOCK |
MIDGET FUSE BLOCK W/WIRE CONNECTOR - 1POLE |
extra long description |
L-FSE L60030M-1C ACS 600V MIDGET BL |
- |
Features |
The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks. |
BCM (Class CC) and BMM (supplemental 13/32 x 1-1/2” / 10x38) modular style fuse blocks with optional covers. These new Bussmann(R) series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel Design. |
Long Description |
Fuse Block, Midget Fuse, 1 Pole, 30 A, Bolt-In, 600 V ac/dc, Box Lug Connection, #14 to #6 AWG Wire Size, Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base) Material, 0.783 in Overall Length, 1.25 in Overall Width, 3.0 in Overall Height, 0.09 lb |
Fuse, No Blown Fuse Indicator, 30 A Current Rating, Class CC Fuse Class, Midget Fuse Type, 200 kA Interrupt Rating, Thermoplastic (Base/Cover) Material, -40 to +120 °C Operating Temperature Range, 0.8 in;20 mm Overall Length, CE Certified;CSA Certified 47235-6225-01;REACH declaration available upon request;RoHS Compliant;UL Recognized E14853 – IZLT2 Standards Met, 600 V Voltage Rating |
Product Type |
Fuse Block |
Fuse |
Short Description |
Fuse Block, Midget, 1 Poles, 30 A |
Fuse, Midget, 30 A, 0.80 in (L) |
Special Features |
Clip Design Reduces Resistance and Heat |
- |
|
Connection Type |
Box Lug |
- |
Fuse Class |
- |
Class CC |
Fuse Type |
Midget |
Midget |
Mounting Type |
Bolt-In |
- |
Operating Temperature Range |
- |
-40 to +120 °C |
Overall Height |
3.0 in;76.2 mm |
- |
Overall Width |
1.25 in;31.75 mm |
- |
package quantity |
- |
1 ct |
Standards Met |
UL;CSA;RU;RoHS |
UL Recognized E14853 – IZLT2;CSA Certified 47235-6225-01;CE Certified;RoHS Compliant;REACH declaration available upon request |
|
Brand |
Powr-Gard(R) |
Edison Fuses |
Manufacturers Part Number |
L60030M-1C |
BMM6031C |
sub brand |
L600 Fuseblock |
- |
|
Category Description |
FUSE BLOCKS,FUSE HOLDERS |
PLUG FUSES |
Type |
Class CC Fuseblock |