Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
BMM6032SQ |
L60030M2SQ |
Manufacturer Number |
BMM6032SQ |
L60030M-2SQ |
Category |
Accy, Fuseholders & Fuseblocks -
Fuseholders & Fuseblks
|
Accy, Fuseholders & Fuseblocks -
Fuseholders & Fuseblks
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
-
|
39121629 - Fuse block
|
UPC/EAN/GTIN |
051712486460 |
00079458080117 |
Weight per package |
0.1 (lbs/each) |
0.15 (lbs/each) |
Description |
BMM6032SQ Midget Fuse Block W/Screw & QC - 2 Pole
Fuse Block, Screw Connection Type, 30 A Current Rating, Supplementary 13/32" X 1-1/2" (10X38MM) Fuses For Use With, 1-1/2 X 13/32 In;10 X 38 MM Fuse Size, Midget Fuse Type, Cover Includes, Thermoplastic (Base);Thermoplastic (Cover);Tin Plated Bimetallic Copper (Clip);Tin Plated Bimetallic Copper (Terminal);Zinc Plated Steel (Screws and Pressure Plate) Material, Din Rail Mount;Panel Mount, 2 - Poles, -40 to +120 °C Operating Temperature Range, 3.7 In;95 MM Overall Height, 0.8 In;20 MM Overall Length, 1.3 In
|
L60030M2SQ 1/10-30A 2P 600V 13/32 X 1.5 SCR. Conn. Fuse Block
The Littelfuse Class CC, CD and Midget Blocks Offer Generous Space Savings and Enhanced Value. Din-Rail Mounting and Universal Mounting Holes Are Available As Well As An Indication Feature On All Class CD Fuse Blocks.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.30 (Each) |
$0.00 (Each) |
Carton/Reel |
$21.30 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$106.50 (5 Each) |
$0.00 (1 Each) |
|
Current Rating |
30 A |
- |
Material |
Thermoplastic (Base);Thermoplastic (Cover);Zinc Plated Steel (Screws and Pressure Plate);Tin Plated Bimetallic Copper (Terminal);Tin Plated Bimetallic Copper (Clip) |
- |
Voltage Rating |
600 V |
- |
Wire Size |
10 to 18 AWG |
- |
|
Overall Length |
0.8 in;20 mm |
- |
|
Description |
MIDGET FUSE BLOCK W/SCREW & QC - 2 POLE |
1/10-30A 2P 600V 13/32 X 1.5 SCR. CONN. FUSE BLOCK |
extra long description |
- |
L-FSE L60030M-2SQ ACS 600V midget b |
Features |
Modular style fuse blocks for use with supplementary 13/32” x 1-1/2” (10x38mm) fuses. These new Bussmann fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design. 1-, 2-, 3-pole units factory assembled. Single-pole units snap together to create desired number of poles. |
- |
Long Description |
Fuse Block, Screw Connection Type, 30 A Current Rating, Supplementary 13/32" x 1-1/2" (10x38mm) Fuses For Use With, 1-1/2 x 13/32 in;10 x 38 mm Fuse Size, Midget Fuse Type, Cover Includes, Thermoplastic (Base);Thermoplastic (Cover);Tin Plated Bimetallic Copper (Clip);Tin Plated Bimetallic Copper (Terminal);Zinc Plated Steel (Screws and Pressure Plate) Material, DIN Rail Mount;Panel Mount, 2 - Poles, -40 to +120 °C Operating Temperature Range, 3.7 in;95 mm Overall Height, 0.8 in;20 mm Overall Length, 1.3 in |
The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks. |
Product Type |
Fuse Block |
Acs 600V Midget Block 30A 2 Pole |
Short Description |
Fuse Block, 30 A, 0.8 in (L) |
- |
Special Features |
Available in 1-, 2- and 3-Pole Configurations to Meet Stocking Requirements;Blocks are Fully Modular with a Snap-Together Design that Provides Tool-Less Assembly Of Multiple Pole Blocks At Point-Of-Use to Reduce Inventory and Save Assembly Time and Labor;Din-Rail and Panel Mount Versatility Allows One Product to Be Used for Multiple Applications, Lowering Inventory Cost. Compact Footprint Consumes Minimal Panel Space;Optional See-Through Cover Enhances Safety with Ip20 Finger-Safe Protection, Lockout/Tagou |
DIN Rail Mounting |
|
Connection Type |
Screw |
- |
for use with |
Supplementary 13/32" x 1-1/2" (10x38mm) Fuses |
- |
Fuse Size |
1-1/2 x 13/32 in;10 x 38 mm |
- |
Fuse Type |
Midget |
- |
includes |
Cover |
- |
Mounting Type |
DIN Rail Mount;Panel Mount |
- |
Operating Temperature Range |
-40 to +120 °C |
- |
Overall Height |
3.7 in;95 mm |
- |
Overall Width |
1.3 in;33 mm |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Recognized E14853 - IZLT2;CSA Certified 47235-6225-01;CE Certified;RoHS Compliant;Conflict Mineral Free;REACH Declaration Available Upon Request |
- |
|
Brand |
Edison Fuses |
Littelfuse |
Manufacturers Part Number |
BMM6032SQ |
L60030M-2SQ |
sub brand |
- |
L600 Fuseblock |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
- |
Class CC Fuseblock |
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
Call nearest store for Item Price
|