Item Comparison: BNDN1000, 0514500000

Item

BNDN1000 - Din Rail 35MM Aluminum 1M - SPC

BNDN1000
Din Rail 35MM Aluminum 1M

$9.52 Each

$952.00 (100 Each)

QTY:
Each
Add
0514500000 - TS 35X7.5/LL 2M/ST/ZN Terminals - Weidmuller, Inc.

0514500000
TS 35X7.5/LL 2M/ST/ZN Terminals

$8.37 Each

$167.40 (20 Each)

QTY:
Each
Add
Nacogdoches 228 0
All Stores 2,990 15
Vendor SPC Weidmuller, Inc.
Catalog Number BNDN1000 0514500000
Manufacturer Number BNDN1000 0514500000
Category Circuit Breakers - Circuit Breaker Accessories Enhanced Commodity Codes - Tools & Testers
Classification Compact Pilot Devices Terminal Blocks Power Dist Blocks
UNSPSC - -
UPC/EAN/GTIN 883630014370 4008190046019
Weight per package 0.55 (lbs/each) 0.69 (lbs/each)
Description BNDN1000 Din Rail 35MM Aluminum 1M
Din Rail, Din Rail Accessory Type, 1000 (L) X 35 (W) X 12 (H) MM;39.4 (L) X 1.4 (W) X 0.47 (H) In Dimensions, For Use With Circuit Breakers, Made In Usa, Aluminum Material Special Features
0514500000 TS 35X7.5/LL 2M/ST/ZN Terminals
Mounting Rail, Steel Conductor Material, Non-Insulated, 1.378 In;35 MM Overall Height, 1.378 In;35 MM Overall Length, 0.295 In;7.5 MM Overall Width, 1 CT;20 PK Package Quantity, Din En 60715;Rohs Conform Standards Met, Klippon(R) Sub Brand, Distribution Terminal Terminal Type, 312.5 G Weight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.52 (Each) $8.37 (Each)
Carton/Reel $952.00 (100 Each) $8.37 (1 Each)
Standard Packaging/Reel $952.00 (100 Each) $167.40 (20 Each)
Terminal Type - Distribution Terminal
Conductor Material - Steel
Insulation Color - Silver
Overall Length - 1.378 in;35 mm
Description DIN RAIL 35MM ALUMINUM 1M TS 35X7.5/LL 2M/ST/ZN TERMINALS
Features - For building installations, we offer a complete system that revolves around the 10×3 copper rail and comprises perfectly coordinated components:from installation terminal blocks, neutral conductor terminal blocks and distribution terminal blocks to comprehensive accessories such as busbars and busbar holders
Long Description Din Rail, Din Rail Accessory Type, 1000 (L) x 35 (W) x 12 (H) mm;39.4 (L) x 1.4 (W) x 0.47 (H) in Dimensions, For Use With Circuit Breakers, Made in USA, Aluminum Material Special Features Mounting Rail, Steel Conductor Material, Non-Insulated, 1.378 in;35 mm Overall Height, 1.378 in;35 mm Overall Length, 0.295 in;7.5 mm Overall Width, 1 CT;20 PK Package Quantity, DIN EN 60715;RoHS Conform Standards Met, Klippon(R) Sub Brand, Distribution Terminal Terminal Type, 312.5 g Weight
Product Type DIN Rail Mounting Rail
Short Description Din Rail, 39.4 x 1.4 x 0.47 in Mounting Rail, Silver, 1.378 in, 1 CT
Special Features Aluminum Material -
accessory type Din Rail -
dimensions 39.4 (L) x 1.4 (W) x 0.47 (H) in;1000 (L) x 35 (W) x 12 (H) mm -
for use with Circuit Breakers -
Insulated/Non-Insulated - Non-Insulated
Overall Height - 1.378 in;35 mm
Overall Width - 0.295 in;7.5 mm
package quantity - 1 CT;20 PK
Standards Met - DIN EN 60715;RoHS Conform
Made in USA yes -
Brand IDEC CORPORATION Weidmuller
Manufacturers Part Number BNDN1000 0514500000
sub brand - Klippon(R)
Category Description COMPACT PILOT DEVICES TERMINAL BLOCKS POWER DIST BLOCKS
Weight - 312.5 g
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat