Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH24B200E |
BR2040B200 |
Manufacturer Number |
CH24B200E |
BR2040B200 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782113097770 |
00786676445559 |
Weight per package |
20.2 (lbs/each) |
30.58 (lbs/each) |
Description |
CH24B200E 24C 200A 1PH MB Loadcenter
CH 3/4-Inch Loadcenter, Single-Phase, 24 Circuits, 24-Pole, #2/0-300 Kcmil Wire, 200A, Nema 1
|
BR2040B200 20/40C 200A 1PH MB Loadcenter
BR Style Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$567.16 (Each) |
$0.00 (Each) |
Carton/Reel |
$567.16 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$567.16 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
59120 |
59120 |
Cover Type |
Ch8ef-combination, ch8es-surface, not included |
Cover included |
Current Rating |
- |
200 A |
interrupt rating |
25 kAIC |
25 kAIC |
Material |
- |
Metallic |
Number of Wires |
Three-wire |
Three-wire |
Phase |
1 W |
1 PH |
used with |
- |
Type BR 1-inch breakers |
Voltage Rating |
- |
120/240 V ac |
Wire Size |
#2/0-300 kcmil |
2/0 AWG to 300 kcmil |
|
Bus Material |
Copper |
Aluminum |
Enclosure Material |
Metallic |
Metallic |
|
Overall Length |
- |
14.31 in;363.5 mm |
Size |
E |
F3003/4 YL105 |
|
Description |
24C 200A 1PH MB LOADCENTER |
20/40C 200A 1PH MB LOADCENTER |
extra long description |
ETN CH24B200E CH 3/4-inch loadcente |
ETN BR2040B200 BR style 1-inch load |
Features |
- |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
CH 3/4-inch loadcenter, single-phase, 24 circuits, 24-pole, #2/0-300 kcmil wire, 200A, NEMA 1 |
BR Style Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height |
Product Type |
CH 3/4-Inch Loadcenter |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 20/40C, 200 A, D1R Box Size |
Special Features |
- |
No Feed-Thru Lugs;Cover Included |
|
Box Size |
E |
LIGHTING TRACK, MINIATURE TYPE; EXTRUDED ALUMINUM MATERIAL; SATIN WHITE FINISH; 90-5/8 INCH; 1-3/8 INCH; 11/16 INCH; 8 FT NOMINAL LENGTH; UL, CSA APPROVAL; 20 AMPERE CURRENT RATING; 2 CIRCUIT(S); HALO[R], POWER-TRAC BRAND; WALL THICKNESS 0.06 INCH |
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
cover |
Ch8ef-combination, ch8es-surface, not included |
Cover included |
dimensions |
73.9902centimetreX36.3474centimetreX98.5520millimetre |
98.5520millimetreX36.3474centimetreX47.6250centimetre |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type Br 1-Inch Breakers |
main circuit breaker |
CSR |
BWH |
Number of Circuits |
24 W |
40 |
number of spaces |
24 W |
20 |
Overall Height |
- |
29.13 in;739.8 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CH24B200E |
BR2040B200 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
MAIN BREAKER |
Main circuit breaker |
unspsc code |
39121101 |
39121101 |
|
|
Application |
Power Distribution |
Residential |
Enclosure |
NEMA 1 |
NEMA 1 |
Mounting |
- |
Combination |
standard |
UL 67;UL 50 |
UL 67;UL 50 |
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
Call nearest store for Item Price
|