Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH2L70SP |
BR24L70SP |
Manufacturer Number |
CH2L70SP |
BR24L70SP |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782114190449 |
00786676001670 |
Weight per package |
3.7 (lbs/each) |
3.3 (lbs/each) |
Description |
CH2L70SP 1 PH/CH Loadcntr 70A Mlo 2/4 Cir. Cu Bus Surface C
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 70A, 5, Copper, Nema 1, Metallic, Top/Bottom, CH, Surface, 2, Four-Pole, 2, Three-Wire, Single-Phase, 120/240 V, #14-2 Awg
|
BR24L70SP 1PH 70A Mlo 2/4 Cir Al Bus Surface Cover
Eaton BR Main Lug Loadcenter, Current Design, Main Lug, 70 A, 5, Aluminum, Cover Not Included, Nema 1, Metallic, 10 Kaic, BR, Surface, 4 Circuits, 2 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V, #8-2 Awg Cu/Al
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.66 (Each) |
$39.68 (Each) |
Carton/Reel |
$44.66 (1 Each) |
$39.68 (1 Each) |
Standard Packaging/Reel |
$44.66 (1 Each) |
$39.68 (1 Each) |
|
amperage rating |
70 A |
70 A |
Cover Type |
- |
Cover not included |
interrupt rating |
25 kAIC |
10 kAIC |
Phase |
Single-phase |
Single-phase |
Voltage Rating |
120/240 V |
120/240 V |
Wattage |
Four-pole |
Four-pole |
|
Depth |
9.5000 |
3.8800 |
Height |
3.1300 |
23.0000 |
Size |
5 |
5 |
Width |
4.5000 |
14.3100 |
|
Description |
1 PH/CH LOADCNTR 70A MLO 2/4 CIR. CU BUS SURFACE C |
1PH 70A MLO 2/4 CIR AL BUS SURFACE COVER |
extra long description |
ETN CH2L70SP 1 Ph/CH LC 70A MLO 2/4 |
ETN BR24L70SP 1PH/BR LC 70A MLO 2/4 |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton CH main lug loadcenters,Standard,Main lug only,70A,5,Copper,NEMA 1,Metallic,Top/bottom,CH,Surface,2,Four-pole,2,Three-wire,Single-phase,120/240 V,#14-2 AWG |
Eaton BR main lug loadcenter,Current design,Main lug,70 A,5,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Surface,4 Circuits,2 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#8-2 AWG Cu/Al |
Product Type |
1 PH/CH LC 70A Mlo 2/4 CKT Cu Bus Surf |
1PH/BR LC 70A Mlo 2/4 Cir Al Bus Surf |
Special Features |
Standard |
Current design |
|
dimensions |
9.5000 IN X 4.5000 IN X 3.1300 IN |
3.8800 IN X 14.3100 IN X 23.0000 IN |
media |
Yes |
- |
number of spaces |
2 |
2 |
|
Brand |
EATON CUTLER-HAMMER |
Eaton |
Manufacturers Part Number |
CH2L70SP |
BR24L70SP |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Mounting |
Surface Mount |
Surface Mount |
standard |
UL 50,UL 67 |
UL 50,UL 67 |