Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BR48L125RP |
BR24L125RP |
Manufacturer Number |
BR48L125RP |
BR24L125RP |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786676001205 |
00786676001502 |
Weight per package |
11.16 (lbs/each) |
7.41 (lbs/each) |
Description |
BR48L125RP 1PH 125A Mlo 4/8 Cir Al Bus Nema 3R
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height
|
BR24L125RP 1PH 125A Mlo 2/4 Cir Al Bus Nema 3R
Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 6.50 In Overall Length, 4.50 In Overall Width, 11.75 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$78.68 (Each) |
$108.86 (Each) |
Carton/Reel |
$78.68 (1 Each) |
$108.86 (1 Each) |
Standard Packaging/Reel |
$78.68 (1 Each) |
$108.86 (1 Each) |
|
amperage rating |
125 A |
125 A |
Cover Type |
Cover included |
Cover included |
Current Rating |
125 A |
125 A |
interrupt rating |
10 kAIC |
10 kAIC |
Material |
Metallic |
Metallic |
Phase |
Single-phase |
Single-phase |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wattage |
Eight-pole |
Four-pole |
Wire Size |
#14 to 1/0 AWG |
#14 to 1/0 AWG |
|
Bus Material |
Aluminum |
Aluminum |
|
Depth |
3.5600 |
13.0000 |
Height |
13.0000 |
4.7000 |
Overall Length |
11 in;279.4 mm |
6.50 in;165.1 mm |
Size |
7r |
6r |
Width |
11.0000 |
7.2000 |
|
Description |
1PH 125A MLO 4/8 CIR AL BUS NEMA 3R |
1PH 125A MLO 2/4 CIR AL BUS NEMA 3R |
extra long description |
ETN BR48L125RP 1 Ph/BR LC 125A MLO |
ETN BR24L125RP 1 Ph/BR LC 125A MLO |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height |
Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 6.50 in Overall Length, 4.50 in Overall Width, 11.75 in Overall Height |
Product Type |
Main Lug Load Center |
Main Lug Load Center |
Short Description |
NEMA 3R Main Lug Load Center, 4/8 C, 125 A |
NEMA 3R Main Lug Load Center, 2/4 C, 125 A |
Special Features |
Current design |
Current design |
|
Circuit Breaker Compatibility |
BR Circuit Breaker |
BR Circuit Breaker |
dimensions |
3.5600 IN X 11.0000 IN X 13.0000 IN |
13.0000 IN X 7.2000 IN X 4.7000 IN |
Enclosure Type |
Nema 3R |
Nema 3R |
for use with |
Type Br 1-Inch Breakers |
Type Br 1-Inch Breakers |
Number of Circuits |
8 |
4 |
number of spaces |
4 |
2 |
Overall Height |
13 in;330.2 mm |
11.75 in;298.5 mm |
Overall Width |
3.56 in;90.5 mm |
4.50 in;114.3 mm |
Recommended Environment |
Outdoor |
Outdoor |
Standards Met |
UL 67 Listed;UL 50 Listed |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
BR48L125RP |
BR24L125RP |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
Application |
Power Distribution |
Power Distribution |
Mounting |
Surface Mount |
- |
standard |
UL 67,UL 50 |
UL 67,UL 50 |