Item Comparison: BREQS125, BRHDK125

Item

BREQS125 - Hold Down Screw For 2 Pole BR BRKR In 125A Mlo LDC - Eaton

BREQS125
Hold Down Screw For 2 Pole BR BRKR In 125A Mlo LDC

$9.08 Each

$9.08 (1 Each)

QTY:
Each
Add
BRHDK125 - Hold Down Screw For Bolting 2 Pole BR Into 150-200 - Eaton

BRHDK125
Hold Down Screw For Bolting 2 Pole BR Into 150-200

$11.46 Each

$11.46 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,623 1,167
Vendor Eaton Eaton
Catalog Number BREQS125 BRHDK125
Manufacturer Number BREQS125 BRHDK125
Category Circuit Breakers - Circuit Breaker Accessories Load Centers & Accessories - Load Center Accessories
Classification Loadcenter Accessories Loadcenter Accessories
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00786676449557 00786676449502
Weight per package 0.1 (lbs/each) 0.05 (lbs/each)
Description BREQS125 Hold Down Screw For 2 Pole BR BRKR In 125A Mlo LDC
Hold-Down Screw Kit, 125 A
BRHDK125 Hold Down Screw For Bolting 2 Pole BR Into 150-200
Hold Down Screw Kit, 225 A, 0.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.08 (Each) $11.46 (Each)
Carton/Reel $9.08 (1 Each) $11.46 (1 Each)
Standard Packaging/Reel $9.08 (1 Each) $11.46 (1 Each)
Current Rating 125 A 225 A
Description HOLD DOWN SCREW FOR 2 POLE BR BRKR IN 125A MLO LDC HOLD DOWN SCREW FOR BOLTING 2 POLE BR INTO 150-200
extra long description ETN BREQS125 Hold Down, 2 Pole BR b ETN BRHDK125 Hold Down,2 Pole BR in
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Hold-Down Screw Kit, 125 A Hold Down Screw Kit, 225 A, 0.05 lb/EA
Product Type Hold-Down Screw Kit Hold Down Screw Kit
Short Description Hold-Down Screw Kit for Two-Pole Type BR Circuit Breakers in Single-Phase;MLO Loadcenters Through 125A Hold Down Screw Kit, 225 A, UL Listed
Special Features Suitable for Type BD Circuit Breakers;BQ Circuit Breakers;BQC Circuit Breakers Suitable for type BD Duplex, BQ or BQC Quadplex breakers
accessory type Hold-Down Screw Kit Hold-Down Screw Kit
dimensions 2.8750 IN X 0.5000 IN X 0.2500 IN 1.0000 IN X 1.0000 IN X 1.0000 IN
for use with Two-Pole Type BR Circuit Breakers in Single-Phase;MLO Loadcenters Through 125A BD Duplex Quadplex Breaker;BQ or BQC Quadplex Breaker
Standards Met IGCC 4459;UL Listed Ul Listed
Made in USA yes yes
Brand Eaton Corp Eaton Corp
Manufacturers Part Number BREQS125 BRHDK125
Category Description LOADCENTER ACCESSORIES LOADCENTER ACCESSORIES
Type Accessory Accessory
Weight - 0.05 lb/EA
Application Other Power Distribution
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat