Item Comparison: BRNSURGE10, BRNSURGE

Item

BRNSURGE10 - Type BR 2 Pole Surge Arre - Eaton

BRNSURGE10
Type BR 2 Pole Surge Arre

$141.07 Each

$141.07 (1 Each)

QTY:
Each
Add
BRNSURGE - Type BR 2 Pole Surge Arrester - Eaton

BRNSURGE
Type BR 2 Pole Surge Arrester

$86.81 Each

$86.81 (1 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 1,917 1,068
Vendor Eaton Eaton
Catalog Number BRNSURGE10 BRNSURGE
Manufacturer Number BRNSURGE10 BRNSURGE
Category Enhanced Commodity Codes - Distribution Equipment Enhanced Commodity Codes - Distribution Equipment
Classification Loadcenter Plug In Breakers and Accessories Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121610 - Surge suppressers 39121610 - Surge suppressers
UPC/EAN/GTIN 00786689880828 00786689353667
Weight per package 0.548 (lbs/each) 1 (lbs/each)
Description BRNSURGE10 Type BR 2 Pole Surge Arre
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Pigtailz Neutral Surge Protective Device, 10 Ka
BRNSURGE Type BR 2 Pole Surge Arrester
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Surge Protective Device
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $141.07 (Each) $86.81 (Each)
Carton/Reel $141.07 (1 Each) $86.81 (1 Each)
Standard Packaging/Reel $141.07 (1 Each) $86.81 (1 Each)
Depth 3.6 3.6
Height 2.25 2.25
Width 3.5 3.5
Description TYPE BR 2 POLE SURGE ARRE TYPE BR 2 POLE SURGE ARRESTER
extra long description EWD BRNSURGE10 TYPE BR 2 POLE SURGE EWD BRNSURGE Type BR 2 pole Surge A
Features Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description EATON TYPE BR CIRCUIT BREAKER SURGE PROTECTIVE DEVICE, TWO POLE, PIGTAILZ NEUTRAL SURGE PROTECTIVE DEVICE, 10 KA Eaton Type BR circuit breaker surge protective device, Two Pole, Surge Protective Device
Product Type Type BR 2 Pole Surge Arrester Type BR 2 Pole Surge Arrester
dimensions 3.6000 IN X 3.5000 IN X 2.2500 IN 3.6000 IN X 3.5000 IN X 2.2500 IN
Brand Eaton Eaton
Manufacturers Part Number BRNSURGE10 BRNSURGE
Category Description Loadcenter Plug In Breakers and Accessories Fault Sensing Breakers (AFCI/GFCI)
Type Plug on module surge protection device Plug on module surge protection device
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard UL 1449,cUL Certified cUL Certified,UL 1449
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat