Nacogdoches |
42 |
14 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP115AF |
BRN115AF |
Manufacturer Number |
BRP115AF |
BRN115AF |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Arc Fault Afci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689041014 |
00786689040888 |
Weight per package |
0.38 (lbs/each) |
0.45 (lbs/each) |
Description |
BRP115AF BR Combo Afci 1P 15A 10KAIC Plug-On Neutral
Eaton BR Afci Circuit Breaker, Afci Combination Circuit Breaker, Ul Only, 15 A, 10 Kaic, Single-Pole, 120 V, BR, Plug-On, #14-8 Awg Cu/Al, Type BR Loadcenters, Plug-On Neutral
|
BRN115AF BR Combo Afci 1P 15A 10KAIC Pigtail Neutral
Eaton BR Afci Circuit Breaker, Afci Circuit Breaker, Ul Only, 15 A, 10 Kaic, Single-Pole, 120 V, BR, Plug-On, #14-8 Awg Cu/Al, Type BR Loadcenters
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$67.13 (Each) |
$64.79 (Each) |
Carton/Reel |
$67.13 (1 Each) |
$64.79 (1 Each) |
Standard Packaging/Reel |
$1,342.60 (20 Each) |
$1,295.80 (20 Each) |
|
amperage rating |
15 A |
15 |
connection |
Plug-on |
Plug-on |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Single-pole |
1 |
Voltage Rating |
120 V |
120 |
|
Description |
BR COMBO AFCI 1P 15A 10KAIC PLUG-ON NEUTRAL |
BR COMBO AFCI 1P 15A 10KAIC PIGTAIL NEUTRAL |
extra long description |
ETN BRP115AF BR AFCI, 1P, 15A, 10KA |
ETN BRN115AF BR AFCI, 1P, 15A, 10KA |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
Long Description |
Eaton BR AFCI circuit breaker, AFCI Combination circuit breaker, UL only, 15 A, 10 kAIC, Single-pole, 120 V, BR, Plug-on, #14-8 AWG Cu/Al, Type BR Loadcenters, Plug-on neutral |
Eaton BR AFCI circuit breaker, AFCI Circuit breaker, UL only, 15 A, 10 kAIC, Single-pole, 120 V, BR, Plug-on, #14-8 AWG Cu/Al, Type BR Loadcenters |
Product Type |
BR Afci, 1P, 15A, 10KAIC, Pon |
BR Afci, 1P, 15A, 10KAIC, Pigtail |
Special Features |
UL only |
UL only |
|
dimensions |
2.5600 IN X 1.0000 IN X 1.1000 IN |
6.0000 IN X 3.5000 IN X 1.2500 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP115AF |
BRN115AF |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
AFCI circuit breakers |
AFCI circuit breakers |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL Listed |
UL Listed |