Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP120GF |
BRN120GF |
Manufacturer Number |
BRP120GF |
BRN120GF |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689031206 |
00786689031336 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
BRP120GF BR Gfci 5MA 1 Pole 10KAIC 20A Plug On Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRP, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
|
BRN120GF BR Gfci 5MA 1 Pole 10KAIC 20A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.78 (Each) |
$81.47 (Each) |
Carton/Reel |
$76.78 (1 Each) |
$81.47 (1 Each) |
Standard Packaging/Reel |
$1,535.60 (20 Each) |
$1,629.40 (20 Each) |
|
amperage rating |
20 A |
20 A |
connection |
Plug-on |
Plug-on |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Single-pole |
Single-pole |
Voltage Rating |
120/240 V |
120/240 V |
|
Description |
BR GFCI 5MA 1 POLE 10KAIC 20A PLUG ON NEUTRAL |
BR GFCI 5MA 1 POLE 10KAIC 20A PIGTAIL NEUTRAL |
extra long description |
ETN BRP120GF BR GF 5MA PON 1P 20A 1 |
ETN BRN120GF BR GF 5MA PIGTAIL 1P 2 |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
Long Description |
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240 V, BRP, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI, 5 mA |
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI, 5 mA |
Product Type |
BR GF 5MA Pon 1P 20A 10KAIC Ul Only |
BR GF 5MA Pigtail 1P 20A 10KAIC Ul Only |
|
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
4.0000 IN X 3.5000 IN X 1.0000 IN |
Trip Type |
Trip-to-center |
Trip-to-center |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP120GF |
BRN120GF |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
Application |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
OtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative Energy |
standard |
Contact Manufacturer |
Contact Manufacturer |