Item Comparison: BRP40L200G, BRP40L200

Item

BRP40L200G - BR Pon Loadcntr 200A Mlo 40 Space W/ Ground Bar - Eaton

BRP40L200G
BR Pon Loadcntr 200A Mlo 40 Space W/ Ground Bar

$511.82 Each

$511.82 (1 Each)

QTY:
Each
Add
BRP40L200 - BR Pon Loadcntr 200A Mlo 40 Space - Eaton

BRP40L200
BR Pon Loadcntr 200A Mlo 40 Space

$438.31 Each

$438.31 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,782 100
Vendor Eaton Eaton
Catalog Number BRP40L200G BRP40L200
Manufacturer Number BRP40L200G BRP40L200
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689052997 00786689052980
Weight per package 31.4 (lbs/each) 31.4 (lbs/each)
Description BRP40L200G BR Pon Loadcntr 200A Mlo 40 Space W/ Ground Bar
Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 200 A, X6, Aluminum, Gray, Nema 1, Metallic, 10KAIC, CSR2200, Surface, Flush, 80 Circuits, Twenty-Four Pole, 40 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #1–300 Kcmil
BRP40L200 BR Pon Loadcntr 200A Mlo 40 Space
Eaton Eaton Type BR Plug-On Neutral Loadcenter, 200 A, Mlo, 40 Spaces, 120/240 V, Two Hots, A Neutral, and A Ground Wire, 10KAIC, Nema 1, Single Pole
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $511.82 (Each) $438.31 (Each)
Carton/Reel $511.82 (1 Each) $438.31 (1 Each)
Standard Packaging/Reel $511.82 (1 Each) $438.31 (1 Each)
amperage rating 200 200
Cover Type Cover included Cover included
interrupt rating 10 10
Phase 1 1
Voltage Rating 120/240V 120/240V
Wattage Single-pole Single-pole
Depth 34.12 34.12
Height 3.88 3.88
Size X6 X6
Width 14.31 14.31
Description BR PON LOADCNTR 200A MLO 40 SPACE W/ GROUND BAR BR PON LOADCNTR 200A MLO 40 SPACE
extra long description ETN BRP40L200G BR PON LC,200A, MLO, ETN BRP40L200 Type BR 1-inch PON lo
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton BR main lug loadcenter,Ground bar,Main lug only,200 A,X6,Aluminum,Gray, NEMA 1,Metallic,10kAIC,CSR2200,Surface,flush,80 Circuits,Twenty-four pole,40 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#1–300 kcmil Eaton Eaton Type BR plug-on neutral loadcenter, 200 A, MLO, 40 spaces, 120/240 V, Two hots, a neutral, and a ground wire, 10kAIC, NEMA 1, Single Pole
Product Type BR Pon LC, 200A, Mlo, 40 Space, W/ Ground Type BR 1-Inch Pon Loadcenter
number of spaces 40 40
Brand Eaton Eaton
Manufacturers Part Number BRP40L200G BRP40L200
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main lug loadcenter Main lug loadcenter
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting Flush Mount;Surface Mount Flush Mount;Surface Mount
standard UL 50,UL 67 UL 67,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat