Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BW2225 |
CSR2225N |
Manufacturer Number |
BW2225 |
CSR2225N |
Category |
Circuit Breakers -
Circuit Breaker Accessories
|
Base Mount Circuit Breakers -
2 Pole Base Mount Circuit Brea
|
Classification |
Breaker Enclosures With or Without Breaker
|
Breaker Enclosures With or Without Breaker
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786679122556 |
00782114106242 |
Weight per package |
1 (lbs/each) |
3 (lbs/each) |
Description |
BW2225 Type BW Main BRKR 225A/2 Pole Kit 120/240V 10K
Eaton Type BW Circuit Breaker, Plug-On Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, BR, Plug-On, #2 Awg-300 Kcmil Cu/Al, BW, Type Ecb Unit Enclosures
|
CSR2225N Type CSR Main BRKR Kit 225A/2 Pole 120/240V 25K
Base Mount Breaker, 225 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$158.31 (Each) |
$430.11 (Each) |
Carton/Reel |
$158.31 (1 Each) |
$430.11 (1 Each) |
Standard Packaging/Reel |
$158.31 (1 Each) |
$430.11 (1 Each) |
|
connection |
Plug-on |
- |
Current Rating |
- |
225 A |
interrupt rating |
10 kAIC |
25 kAIC |
Poles |
Two-pole |
Two-pole |
Voltage Rating |
120/240 V |
120/240 V ac |
Wire Size |
- |
#2 AWG to 300 kcmil |
|
|
Description |
TYPE BW MAIN BRKR 225A/2 POLE KIT 120/240V 10K |
TYPE CSR MAIN BRKR KIT 225A/2 POLE 120/240V 25K |
extra long description |
ETN BW2225 BW Main 225A/2 Pole Kit |
ETN CSR2225N CSR Main Kit 225A/2 Po |
Features |
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches. |
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches. |
Long Description |
Eaton Type BW Circuit Breaker,Plug-on circuit breaker,225 A,10 kAIC,Two-pole,120/240 V,BR,Plug-on,#2 AWG-300 kcmil Cu/Al,BW,Type ECB unit enclosures |
Base Mount Breaker, 225 A, Panel Mount, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, 3.1 in Overall Length, 2 in Overall Width, 3 lb |
Product Type |
BW Main 225A/2 Pole Kit 120/240V 10K |
Base Mount Breaker |
Short Description |
- |
2P Base Mount Breaker, 225 A, 120/240 VAC |
|
circuit breaker type |
- |
Base Mount Breaker |
dimensions |
6.2500 IN X 5.2500 IN X 5.0000 IN |
3.1000 IN X 2.0000 IN X 3.1000 IN |
for use with |
- |
Type ECC Unit Enclosures |
Mounting Type |
- |
Panel Mount |
Overall Width |
- |
2 in |
Standards Met |
- |
UL 489 Listed |
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BW2225 |
CSR2225N |
|
Category Description |
Breaker Enclosures with or without Breaker |
Breaker Enclosures with or without Breaker |
Type |
MAIN BREAKER |
MAIN BREAKER |
|
|
Application |
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy |
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged |
standard |
UL 489 |
UL 489 |