Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
BXE200 |
BE2 |
Manufacturer Number |
BXE-200 |
BE2 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121320 - Electrical box extension
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00781747421005 |
00018997489609 |
Weight per package |
1 (lbs/each) |
0.05 (lbs/each) |
Description |
BXE200 Extder/Ins Elec BX
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2.90 In Length, 4.23 In Width, Screw Mount;Nail Tab Mount, 1 LB/Ea
|
BE2 2G Box Extender
Box Extender, Straight Connection Orientation, 4.10 In Length, 1.81 In Width, Recessed Wall Mount, 0.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.09 (Each) |
$3.30 (Each) |
Carton/Reel |
$52.16 (25 Each) |
$82.39 (25 Each) |
Standard Packaging/Reel |
$52.16 (25 Each) |
$82.39 (25 Each) |
|
insulation |
Yes |
- |
Material |
PVC |
Plastic |
|
Color |
White |
White |
Finish |
Natural |
- |
|
Length |
2.90 in |
4.10 in |
Size |
4.23 |
L(4.188) x W(4.125) x H(1.813) |
Width |
4.23 in |
1.81 in |
|
Description |
EXTDER/INS ELEC BX |
2G BOX EXTENDER |
extra long description |
BPT BXE-200 DUPLEX BOX EXTENDER |
ARL BE2 BOX EXTENDER 2 GANG |
Features |
For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 1" and insulates devices such as GFCI from Metallic Box. |
- |
Long Description |
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2.90 in Length, 4.23 in Width, Screw Mount;Nail Tab Mount, 1 lb/EA |
Box Extender, Straight Connection Orientation, 4.10 in Length, 1.81 in Width, Recessed Wall Mount, 0.05 lb/EA |
Product Type |
Box Extender |
Box Extender |
Short Description |
Box Extender, PVC, Natural, White, 1 Gang |
Box Extender, Straight, 4.10 in |
Special Features |
Does not require trimming and is completely hidden by faceplate |
Made of heavy-duty, non-conductive plastic |
|
Cable Entry |
Single rectangular entry point |
- |
Cable Entry Type |
Single Rectangular Entry Point |
- |
Connection Orientation |
- |
Straight |
for use with |
Metallic or Nonmetallic Electrical Boxes |
4 in Square Electrical Box |
Knockouts |
0 |
- |
media |
Yes |
Yes |
Mounting Type |
Screw Mount;Nail Tab Mount |
Recessed Wall Mount |
number of outlet |
- |
2 |
package quantity |
25 CT |
25 CT |
Standards Met |
UL mA;NEMA FB-1;UL E216710;UL UL514C |
UL Listed;CSA Certified |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
BXE-200 |
BE2 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
ROUND |
Box Extender |
|
Weight |
1 lb/EA |
0.05 lb/EA |
|
Application |
For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 1" and insulates devices such as GFCI from Metallic Box. |
For AC - MCI-A - HCF steel and aluminum cable |
Mounting |
Screw or nail Tab |
Recessed Wall |
standard |
UL |
cULus |