Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
C0150E2A |
C0150E2AFB |
Manufacturer Number |
C0150E2A |
C0150E2AFB |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00786680422584 |
00786680420863 |
Weight per package |
6 (lbs/each) |
7 (lbs/each) |
Description |
C0150E2A 150 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 3.189 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 LB
|
C0150E2AFB 150 Va Type Mte Control Transformer With Primary F
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 4.567 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.9 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$106.86 (Each) |
$316.88 (Each) |
Carton/Reel |
$106.86 (1 Each) |
$316.88 (1 Each) |
Standard Packaging/Reel |
$106.86 (1 Each) |
$316.88 (1 Each) |
|
Material |
Copper Winding (Coil) |
Copper Winding (Coil) |
Number of Phases |
1 |
1 |
|
Overall Length |
4.016 in |
4.016 in |
|
Description |
150 VA TYPE MTE CONTROL TRANSFORMER |
150 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F |
extra long description |
ETN C0150E2A 150VA control transfor |
ETN C0150E2AFB 150VA Type MTE CPT W |
Features |
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the |
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the |
Long Description |
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 150 VA, 4.016 in Overall Length, 3.74 in Overall Width, 3.189 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 lb |
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 150 VA, 4.016 in Overall Length, 3.74 in Overall Width, 4.567 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.9 lb |
Product Type |
Control Transformer |
Control Transformer |
Short Description |
150VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 4.016 in (L), 1 PH, 4.567 in (H) |
150VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 4.016 in (L), 1 PH, 4.567 in (H) |
|
dimensions |
3.8800 IN X 3.7500 IN X 3.7400 IN |
3.8800 IN X 3.7500 IN X 4.6700 IN |
FUSE BLOCK |
- |
Yes |
Input Voltage Rating |
240 x 480, 230 x 460, 220 x 440 V |
240 x 480, 230 x 460, 220 x 440 V |
kva rating |
150 VA |
150 VA |
Output Voltage Rating |
120/115/110 V |
120/115/110 V |
Overall Height |
3.189 in |
4.567 in |
Overall Width |
3.74 in |
3.74 in |
package quantity |
1 CA |
1 CA |
Power Rating |
150 VA |
150 VA |
Primary Voltage |
220 x 440 V230 x 460 V240 x 480 V |
220 x 440 V230 x 460 V240 x 480 V |
Secondary Voltage |
120/115/110 V |
120/115/110 V |
Standards Met |
UL Listed;cUL Certified;CSA Certified;RoHS Compliant |
uL listed;CSA certified;cUL certified;RoHS Compliant |
Tap Size |
NONE |
NONE |
Temperature Rise Rating |
55 °C |
55 °C |
Transformer Type |
Control Transformer |
Control Transformer |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
C0150E2A |
C0150E2AFB |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Industrial Control Transformer |
Industrial Control Transformer |
|
|
|
Application |
Motor and Power Control Equipment |
Motor and Power Control Equipment |
Frequency Rating |
50/60 Hz |
50/60 Hz |
standard |
UL Listed,cUL Certified,CSA Certified,RoHS Compliant |
UL Listed,cUL Certified,CSA Certified,RoHS Compliant |
Temperature Rating |
55°C |
55°C |