Item Comparison: C0250E2A, C0200E2A

Item

C0250E2A - 250 Va Type Mte Control Transformer - Eaton

C0250E2A
250 Va Type Mte Control Transformer

$122.48 Each

$122.48 (1 Each)

QTY:
Each
Add
C0200E2A - 200 Va Type Mte Control Transformer - Eaton

C0200E2A
200 Va Type Mte Control Transformer

$321.49 Each

$321.49 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 67 151
Vendor Eaton Eaton
Catalog Number C0250E2A C0200E2A
Manufacturer Number C0250E2A C0200E2A
Category Control Transformers - Encapsulated Industrial Contro Control Transformers - Encapsulated Industrial Contro
Classification Control Transformers Control Transformers
UNSPSC 39121026 - Control power transformer 39121026 - Control power transformer
UPC/EAN/GTIN 00786680422621 00786680422607
Weight per package 10 (lbs/each) 8 (lbs/each)
Description C0250E2A 250 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10 LB
C0200E2A 200 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 200 Va , Cu Magnet Wire
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $122.48 (Each) $321.49 (Each)
Carton/Reel $122.48 (1 Each) $321.49 (1 Each)
Standard Packaging/Reel $122.48 (1 Each) $321.49 (1 Each)
Material Copper Winding (Coil) -
Number of Phases 1 -
Overall Length 4.37 in -
Description 250 VA TYPE MTE CONTROL TRANSFORMER 200 VA TYPE MTE CONTROL TRANSFORMER
extra long description ETN C0250E2A 250VA control transfor ETN C0200E2A Control transformer, 2
Features Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 250 VA, 4.37 in Overall Length, 4.488 in Overall Width, 3.819 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10 lb Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 200 va , cu magnet wire
Product Type Control Transformer Control Transformer, 200VA, 240/480-120
Short Description 250VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 4.37 in (L), 1 PH, 5.197 in (H) -
Special Features Primary Fuse Block Primary Fuse Block
dimensions 4.1800 IN X 4.5000 IN X 4.2200 IN 4.1800 IN X 4.5000 IN X 4.2200 IN
Input Voltage Rating 240 x 480, 230 x 460, 220 x 440 V -
kva rating 250 VA 200 VA
Output Voltage Rating 120/115/110 V -
Overall Height 3.819 in -
Overall Width 4.488 in -
package quantity 1 CA -
Power Rating 250 VA -
Primary Voltage 220 X 440 V, 230 X 460 V, 240 X 480 V 220 X 440 V, 230 X 460 V, 240 X 480 V
Secondary Voltage 120/115/110 V 120/115/110 V
Standards Met cUL Certified;CSA Certified;UL Listed;RoHS Compliant -
Tap Size NONE NONE
Temperature Rise Rating 55 °C -
Transformer Type Control Transformer -
Made in USA yes -
Brand Eaton Corp Eaton
Manufacturers Part Number C0250E2A C0200E2A
Category Description CONTROL TRANSFORMERS CONTROL TRANSFORMERS
Type Industrial Control Transformer Industrial Control Transformer
Weight 10 lb -
Application Motor and Power Control Equipment Other
Frequency Rating 50/60 Hz -
standard UL Listed,CSA Certified,cUL Certified,RoHS Compliant CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Temperature Rating 55°C 55°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat