Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Fluke |
Catalog Number |
C17 |
C50 |
Manufacturer Number |
C17 |
C50 |
Category |
Steel -
Bodies & Covers
|
Testers & Meters -
Meters, Panel Instruments
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Tool Bag/Pouches
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
53121705 - Equipment cases
|
UPC/EAN/GTIN |
00782274744988 |
00095969009874 |
Weight per package |
0.95 (lbs/each) |
1 (lbs/each) |
Description |
C17 1/2" C FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1/2 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1/2 In Hub Size, Straight Hub Location, C Configuration, 5.375 In Length, 1.375 In Width, 1.375 In Height, Threaded, 0.95 LB/Ea
|
C50 Carrying Case
Meter Case
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.28 (Each) |
$68.98 (Each) |
Carton/Reel |
$252.80 (10 Each) |
$68.98 (1 Each) |
Standard Packaging/Reel |
$632.00 (25 Each) |
$344.90 (5 Each) |
|
Hub Location |
Straight |
- |
Number of Hubs |
2 |
- |
Shape |
C |
- |
|
Color |
- |
BLACK/YELLOW |
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
- |
|
Depth |
- |
12.99 |
Height |
1.375 in |
- |
Hub Size |
1/2 in |
- |
Length |
5.375 in |
- |
Width |
1.375 in |
- |
|
Description |
1/2" C FM7 CONDUIT BODY |
CARRYING CASE |
extra long description |
CRS-H C17 1/2 NPT IRON C FORM 7 CND |
FLK C50 THE CARRYING CASE |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1/2 in Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1/2 in Hub Size, Straight Hub Location, C Configuration, 5.375 in Length, 1.375 in Width, 1.375 in Height, Threaded, 0.95 lb/EA |
METER CASE |
Product Type |
1/2 NPT Iron C Form 7 CNDT Body |
The Carrying Case |
Short Description |
Conduit Body, 1/2 in, C Shape Form 7 Body, Steel |
- |
Special Features |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
- |
|
body type |
Form 7 |
- |
Cable Entry Type |
Side |
- |
Connection Type |
Threaded |
- |
dimensions |
5.3800 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
Rigid Conduit |
- |
Form |
Form 7 |
- |
Mounting Type |
Threaded |
- |
package quantity |
10 CT;25 PK |
- |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
FLUKE |
Manufacturers Part Number |
C17 |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
TOOL BAG/POUCHES |
Type |
Conduit outlet body |
- |
|
|
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
- |
Configuration |
C |
- |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |