Item Comparison: WPG2, CA126GRY

Item

WPG2 - WP CVR Flanged Inlets/Outlets 2.32 - Legrand-Pass & Seymour

WPG2
WP CVR Flanged Inlets/Outlets 2.32

$71.1055 Each

$711.06 (10 Each)

QTY:
Each
Add
CA126GRY - WP 2G Single/Toggle Cover - Legrand-Pass & Seymour

CA126GRY
WP 2G Single/Toggle Cover

$16.6869 Each

$200.24 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 157 2
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number WPG2 CA126GRY
Manufacturer Number WPG2 CA126GRY
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00785007065329 00785007265774
Weight per package 0.2945 (lbs/each) 0.5292 (lbs/each)
Description WPG2 WP CVR Flanged Inlets/Outlets 2.32
Weather Proof Cover, 1 Gang, 4.57 (W) X 2.85 (H) In, Screw Mount, Thermoplastic, Gray, 0.2900 LB
CA126GRY WP 2G Single/Toggle Cover
Cast Weatherproof Cover 2 Gang 1 Toggle/1 Decorator, 4 Screw Mounting, Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $71.11 (Each) $16.69 (Each)
Carton/Reel $71.11 (1 Each) $16.69 (1 Each)
Standard Packaging/Reel $711.06 (10 Each) $200.24 (12 Each)
insulation Box Mount None
Material Thermoplastic Zinc
Number of Gangs 1 -
Color Gray Gray
Size 4.57 x 2.85 4.6"
Description WP CVR FLANGED INLETS/OUTLETS 2.32 WP 2G SINGLE/TOGGLE COVER
extra long description P&S WPG2 WP CVR FLANGED INLETS/OUTL P&S CA126GRY WP 2G SINGLE/TOGGLE CO
Features Industrial Grade Weatherproof Lift Cover, 2.32" Diameter Opening to Accommodate 20A/30A Turnlok, For Flanged Inlet/Outlet, Gray -
Long Description Weather Proof Cover, 1 Gang, 4.57 (W) x 2.85 (H) in, Screw Mount, ThermoPlastic, Gray, 0.2900 lb Cast Weatherproof Cover 2 Gang 1 Toggle/1 Decorator, 4 Screw Mounting, Gray
Product Type WP CVR Flanged Inlets/Outlets 2.32 WP 2G Single/Toggle Cover
Short Description 1 Gang, Screw Mount, Weather Proof Cover, Gray -
Special Features Opening 1.96 in Diameter Heavy duty die cast zinc, stainless steel springs, no rough edges
dimensions 4.57 (W) x 2.85 (H) in -
media - Yes
Mounting Type Screw Mount -
number of outlet 1 2
package quantity 1 CT;10 PK -
Standards Met UL Listed;CSA Certified;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) -
Brand Pass and Seymour Pass and Seymour
Manufacturers Part Number WPG-2 CA126GRY
sub brand Pass & Seymour Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weather Proof Cover Cast weatherproof cover
Weight 0.2900 lb -
Application Industrial Residential/Commercial
Mounting - Screws
standard UL Listed, CSA UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat