Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
CA26WH |
DE000S |
Manufacturer Number |
CA26WH |
DE000S |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007248371 |
00092326112093 |
Weight per package |
0.2471 (lbs/each) |
1.6 (lbs/each) |
Description |
CA26WH WP 1G Horiz Decorator Cover White
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 LB
|
DE000S 2-Gang Extension Ring - No Holes
DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$14.32 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$14.32 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$85.91 (6 Each) |
|
insulation |
None |
- |
Material |
Heavy Duty Die Cast Zinc |
- |
Number of Gangs |
1 |
2 |
|
Color |
White |
Gray Primer |
Finish |
Zinc |
Premium Powder Coated |
|
|
Construction |
- |
Die-Cast Metal |
Description |
WP 1G HORIZ DECORATOR COVER WHITE |
2-GANG EXTENSION RING - NO HOLES |
extra long description |
P&S CA26WH WP 1G HORIZ DECORATOR CO |
RACO DE000S 2G WP EXTENSION RING 1 |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, White |
- |
Long Description |
Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.80 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 lb |
DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6 lb |
Product Type |
WP 1G Horiz Decorator Cover White |
2G WP Extension Ring 1 In. Deep Gry |
Short Description |
1 Gang, Screw Mount, Weatherproof Cast Cover, White, Horizontal |
DE000S 2-Gang Extension Ring - No Hole, Gray, 2 Gangs |
Special Features |
Stainless Steel Springs;No Rough Edges |
Weatherproof |
|
dimensions |
4.56 (W) x 2.80 (H) in |
- |
for use with |
Switch |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
1 |
0 W |
package quantity |
14 CT |
6 PK |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Taymac |
Manufacturers Part Number |
CA26-WH |
DE000S |
sub brand |
Pass & Seymour |
Taymac Corporation |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
- |
|
|
|
Application |
Residential;Commercial |
- |
Mounting |
Screws |
- |
standard |
UL Listed |
UL Listed |