Item Comparison: CA26WH, WPB362

Item

CA26WH - WP 1G Horiz Decorator Cover White - Legrand-Pass & Seymour

CA26WH
WP 1G Horiz Decorator Cover White

$5.8501 Each

$81.90 (14 Each)

QTY:
Each
Add
WPB362 - WP Box 2G 5 Hole 3/4 Gy - Legrand-Pass & Seymour

WPB362
WP Box 2G 5 Hole 3/4 Gy

$17.6907 Each

$88.45 (5 Each)

QTY:
Each
Add
Nacogdoches 7 4
All Stores 275 158
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number CA26WH WPB362
Manufacturer Number CA26WH WPB362
Category Gen Purpose Wiring Devices - Wall Plates & Covers Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007248371 00785007116632
Weight per package 0.2471 (lbs/each) 1.048 (lbs/each)
Description CA26WH WP 1G Horiz Decorator Cover White
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 LB
WPB362 WP Box 2G 5 Hole 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.85 (Each) $17.69 (Each)
Carton/Reel $5.85 (1 Each) $17.69 (1 Each)
Standard Packaging/Reel $81.90 (14 Each) $88.45 (5 Each)
insulation None Bare
Material Heavy Duty Die Cast Zinc Die Cast Aluminum
Number of Gangs 1 2
Shape - Square
Color White Gray
Finish Zinc Powder Paint
Height - 2.24 in
Length - 4.50 in
Size 4.6" 6"
Width - 4.50 in
Description WP 1G HORIZ DECORATOR COVER WHITE WP BOX 2G 5 HOLE 3/4 GY
extra long description P&S CA26WH WP 1G HORIZ DECORATOR CO P&S WPB362 WP BOX 2G 5 HOLE 3/4 GY
Features Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, White Weatherproof 2 Gang Box, 5 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back)
Long Description Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.80 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 lb Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Product Type WP 1G Horiz Decorator Cover White WP Box 2G 5 Hole 3/4 Gy
Short Description 1 Gang, Screw Mount, Weatherproof Cast Cover, White, Horizontal Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Five 3/4" Holes, Side
Special Features Stainless Steel Springs;No Rough Edges Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof
Cable Entry Type - Knockout
dimensions 4.56 (W) x 2.80 (H) in -
for use with Switch Wet Location;Damp Location
Knockout Size - 3/4 in
Mounting Type Screw Mount Screw Mount
Number of Knockouts - 5
number of outlet 1 2
Number of Outlets - 2
package quantity 14 CT 1 CT;5 PK
Standards Met UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) RoHS Compliant;UL listed;CSA Certified
Brand LEGRAND-PASS & SEYMOUR Pass & Seymour/Legrand
Manufacturers Part Number CA26-WH WPB362
sub brand Pass & Seymour Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Cast weatherproof cover Weatherproof box
Weight 0.2500 lb 1.05 lb/EA
Application Residential;Commercial Residential;Commercial;Interior;Exterior
Capacity - 30.5 cu.in
Mounting Screws Screws
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat