Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
CA26WV |
DB550XS |
Manufacturer Number |
CA26WV |
DB550XS |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007248395 |
00092326112277 |
Weight per package |
0.4114 (lbs/each) |
0.9 (lbs/each) |
Description |
CA26WV WP 1G Vert Decorator Cover White
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, White
|
DB550XS 2G WP Gray Box - Five 1/2" Holes - 30 Cu In
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1/2 In Hub Size, 7.32 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$0.00 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$0.00 (9 Each) |
|
insulation |
Cover |
- |
Material |
Die-Cast Aluminum |
Metal |
Number of Gangs |
- |
2 |
Number of Hubs |
- |
5 |
Shape |
- |
Rectangular |
|
Color |
Gray |
Gray |
Finish |
- |
Premium Powder Coated |
|
Hub Size |
- |
1/2 in |
Size |
4.6" |
2-Gang |
|
Construction |
Weatherproof |
Die Cast |
Description |
WP 1G VERT DECORATOR COVER WHITE |
2G WP GRAY BOX - FIVE 1/2" HOLES - 30 CU IN |
extra long description |
P&S CA26WV WP 1G VERT DECORATOR COV |
RACO DB550XS 2G WP BOX (5)1/2 IN OU |
Long Description |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, White |
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1/2 in Hub Size, 7.32 lb |
Product Type |
WP 1G Vert Decorator Cover White |
2G WP Box (5)1/2 In Outl W/Side Hles Gy |
Short Description |
- |
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN |
Special Features |
Heavy duty die cast zinc, cord flap gasket |
Weatherproof |
|
Knockouts |
- |
5, 1/2 IN Holes |
Mounting Type |
- |
Plug Mount |
number of outlet |
1 |
5 |
package quantity |
- |
9 PK |
|
Brand |
Pass and Seymour |
Taymac |
Manufacturers Part Number |
CA26WV |
DB550XS |
sub brand |
Pass & Seymour |
Taymac Corporation |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
2-Gang Five Hole Outlet Box - Five 1/2 IN Holes Side Lug |
|
|
|
Application |
Industrial |
Electrical |
Capacity |
- |
30 cu.in |
Mounting |
CEILING, WALL |
- |
standard |
UL Listed |
UL |
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
Call nearest store for Item Price
|