Item Comparison: CA26WV, WPRB11W

Item

CA26WV - WP 1G Vert Decorator Cover White - Legrand-Pass & Seymour

CA26WV
WP 1G Vert Decorator Cover White

$5.8501 Each

$81.90 (14 Each)

QTY:
Each
Add
WPRB11W - WP Cover Round 1 Hole 1/2 White - Legrand-Pass & Seymour

WPRB11W
WP Cover Round 1 Hole 1/2 White

$3.3637 Each

$26.91 (8 Each)

QTY:
Each
Add
Nacogdoches 28 5
All Stores 191 136
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number CA26WV WPRB11W
Manufacturer Number CA26WV WPRB11W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00785007248395 00785007117301
Weight per package 0.4114 (lbs/each) 0.3425 (lbs/each)
Description CA26WV WP 1G Vert Decorator Cover White
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, White
WPRB11W WP Cover Round 1 Hole 1/2 White
Weatherproof 4 Inch Round Outdoor Cluster Cover, Blank 1 Hole 1/2 With Gasket and Screws, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.85 (Each) $3.36 (Each)
Carton/Reel $5.85 (1 Each) $3.36 (1 Each)
Standard Packaging/Reel $81.90 (14 Each) $26.91 (8 Each)
insulation Cover Bare
Material Die-Cast Aluminum Die Cast Aluminum
Color Gray White
Size 4.6" 6"
Construction Weatherproof -
Description WP 1G VERT DECORATOR COVER WHITE WP COVER ROUND 1 HOLE 1/2 WHITE
extra long description P&S CA26WV WP 1G VERT DECORATOR COV P&S WPRB11W WP COVER ROUND 1 HOLE 1
Long Description Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, White Weatherproof 4 Inch Round Outdoor Cluster Cover, Blank 1 Hole 1/2 With Gasket and Screws, White
Product Type WP 1G Vert Decorator Cover White WP Cover Round 1 Hole 1/2 White
Special Features Heavy duty die cast zinc, cord flap gasket Designed for both interior and exterior, universal aluminum mounting plates
number of outlet 1 -
Brand Pass and Seymour Pass and Seymour
Manufacturers Part Number CA26WV WPRB11W
sub brand Pass & Seymour Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover Weatherproof Covers
Application Industrial Residential/Commercial
Mounting CEILING, WALL Screws
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat