Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Taymac |
Legrand-Pass & Seymour |
Catalog Number |
MM2410C |
CA721G |
Manufacturer Number |
MM2410C |
CA721G |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00092326104067 |
00785007264456 |
Weight per package |
0.585 (lbs/each) |
0.4271 (lbs/each) |
Description |
MM2410C 2G 55IN1 In Use Cover
Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 In Length, 5.43 In Width, 5.54 In Height
|
CA721G WP Vert Power Outlet Cover 1 5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.79 (Each) |
$6.04 (Each) |
Carton/Reel |
$28.79 (1 Each) |
$6.04 (1 Each) |
Standard Packaging/Reel |
$172.74 (6 Each) |
$84.54 (14 Each) |
|
insulation |
- |
Cover |
Material |
Polycarbonate |
Die-Cast Aluminum |
Number of Gangs |
2 |
2 |
|
Color |
Clear |
Gray |
Finish |
- |
Zinc |
|
Height |
5.54 in |
- |
Length |
2.75 in |
- |
Size |
- |
4.6" |
Width |
5.43 in |
- |
|
Construction |
Nonmetallic |
Weatherproof |
Description |
2G 55IN1 IN USE COVER |
WP VERT POWER OUTLET COVER 1 5/8 |
extra long description |
RACO MM2410C 2G WP 55IN1 IN-USE COV |
P&S CA721G WP VERT POWER OUTLET COV |
Features |
2-Gang Weatherproof In-Use Cover, 55-in-1, 2-3/4 in. Deep, Clear. |
Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid |
Long Description |
Weatherproof While-In-Use Device Box Cover, 2.75 in Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 in Length, 5.43 in Width, 5.54 in Height |
Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb |
Product Type |
Weatherproof While-In-Use Device Box Cover |
WP Vert Power Outlet Cover 1 5/8 |
Short Description |
Weatherproof While-In-Use Device Box Cover, Polycarbonate, Clear, 2 Gang |
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT |
Special Features |
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear. |
Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid |
|
Color/Finish |
Clear |
- |
dimensions |
- |
4.56 (W) x 2.81 (H) in |
includes |
Gasket;Mounting Hardware |
- |
Mounting Type |
- |
Ceiling;Wall Mount |
number of outlet |
- |
1 |
package quantity |
1 CA;6 PK |
1 ct |
Packaging Type |
Shrink |
- |
pallet quantity |
576 |
- |
Standards Met |
UL MA |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
Brand |
Hubbell--Raco |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
MM2410C |
CA721-G |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Cover |
|
|
Standard Package |
6 |
- |
Weight |
- |
0.4300 lb |
|
Application |
Electrical |
Industrial |
Mounting |
DEVICE |
CEILING, WALL |
standard |
UL Listed |
UL Listed |