Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
CA721G |
SE475S |
Manufacturer Number |
CA721G |
SE475S |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007264456 |
00092326112307 |
Weight per package |
0.4271 (lbs/each) |
0.583 (lbs/each) |
Description |
CA721G WP Vert Power Outlet Cover 1 5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
|
SE475S 4-3/4" Hole Gry Rect Ext
1-Gang 3/4 In. 4-Hole Extension Ring - Silver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.04 (Each) |
$10.00 (Each) |
Carton/Reel |
$6.04 (1 Each) |
$10.00 (1 Each) |
Standard Packaging/Reel |
$84.54 (14 Each) |
$59.99 (6 Each) |
|
insulation |
Cover |
- |
Material |
Die-Cast Aluminum |
Metal |
Number of Gangs |
2 |
- |
|
Color |
Gray |
Gray |
Finish |
Zinc |
- |
|
|
Construction |
Weatherproof |
Die Cast |
Description |
WP VERT POWER OUTLET COVER 1 5/8 |
4-3/4" HOLE GRY RECT EXT |
extra long description |
P&S CA721G WP VERT POWER OUTLET COV |
RACO SE475S 1G WP EXT ADAPT (4) 3/4 |
Features |
Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid |
- |
Long Description |
Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb |
1-Gang 3/4 in. 4-Hole Extension Ring - Silver |
Product Type |
WP Vert Power Outlet Cover 1 5/8 |
1G WP Ext Adapt (4) 3/4 In. Outlets Gy |
Short Description |
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT |
- |
Special Features |
Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid |
TAYMAC Weatherproof Extension rings are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; gray. |
|
dimensions |
4.56 (W) x 2.81 (H) in |
- |
Knockouts |
- |
4, 3/4 IN Holes |
Mounting Type |
Ceiling;Wall Mount |
- |
number of outlet |
1 |
4 |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Taymac |
Manufacturers Part Number |
CA721-G |
SE475S |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
1-Gang Extension Ring- Four 3/4 IN Holes |
|
|
Application |
Industrial |
Electrical |
Mounting |
CEILING, WALL |
- |
standard |
UL Listed |
UL |