Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA721G |
WPB282 |
Manufacturer Number |
CA721G |
WPB282 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007264456 |
00785007116472 |
Weight per package |
0.4271 (lbs/each) |
1.068 (lbs/each) |
Description |
CA721G WP Vert Power Outlet Cover 1 5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
|
WPB282 WP Box 2G 7 Hole 1/2 Gy
Weatherproof 2 Gang Box, 7 Hole 1/2, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole In Back)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.04 (Each) |
$17.45 (Each) |
Carton/Reel |
$6.04 (1 Each) |
$17.45 (1 Each) |
Standard Packaging/Reel |
$84.54 (14 Each) |
$87.24 (5 Each) |
|
insulation |
Cover |
None |
Material |
Die-Cast Aluminum |
Stainless Steel;Stainless steel |
Number of Gangs |
2 |
- |
|
Color |
Gray |
Color |
Finish |
Zinc |
- |
|
|
Construction |
Weatherproof |
- |
Description |
WP VERT POWER OUTLET COVER 1 5/8 |
WP BOX 2G 7 HOLE 1/2 GY |
extra long description |
P&S CA721G WP VERT POWER OUTLET COV |
P&S WPB282 WP BOX 2G 7 HOLE 1/2 GY |
Features |
Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid |
- |
Long Description |
Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb |
Weatherproof 2 Gang Box, 7 hole 1/2, 30.5 Cu.In.,Gray (2 Holes Each End, 1 Hole Each side, 1 Hole in Back) |
Product Type |
WP Vert Power Outlet Cover 1 5/8 |
WP Box 2G 7 Hole 1/2 Gy |
Short Description |
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT |
- |
Special Features |
Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid |
Designed for both interior and exterior, universal aluminum mounting plates |
|
dimensions |
4.56 (W) x 2.81 (H) in |
- |
Mounting Type |
Ceiling;Wall Mount |
- |
number of outlet |
1 |
2 |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
CA721-G |
WPB282 |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
Weatherproof Covers |
|
|
Application |
Industrial |
Residential/Commercial |
Mounting |
CEILING, WALL |
Screws |
standard |
UL Listed |
UL Listed |