Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA721G |
WPB36 |
Manufacturer Number |
CA721G |
WPB36 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007264456 |
00785007116625 |
Weight per package |
0.4271 (lbs/each) |
0.64 (lbs/each) |
Description |
CA721G WP Vert Power Outlet Cover 1 5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
|
WPB36 WP Box 1G 5 Hole 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 16.8 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.04 (Each) |
$9.81 (Each) |
Carton/Reel |
$6.04 (1 Each) |
$9.81 (1 Each) |
Standard Packaging/Reel |
$84.54 (14 Each) |
$117.71 (12 Each) |
|
insulation |
Cover |
None |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Gangs |
2 |
1 |
Shape |
- |
Rectangular |
|
Color |
Gray |
Gray |
Finish |
Zinc |
Powder Paint |
|
Height |
- |
2.09 in |
Length |
- |
4.63 in |
Size |
4.6" |
6" |
Width |
- |
2.86 in |
|
Construction |
Weatherproof |
- |
Description |
WP VERT POWER OUTLET COVER 1 5/8 |
WP BOX 1G 5 HOLE 3/4 GY |
extra long description |
P&S CA721G WP VERT POWER OUTLET COV |
P&S WPB36 WP BOX 1G 5 HOLE 3/4 GY |
Features |
Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid |
Weatherproof 1 Gang Box, 5 Hole 3/4", 16.8 Cu. In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back) |
Long Description |
Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb |
Weatherproof Gang Box, Powder Paint, Gray, 16.8 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA |
Product Type |
WP Vert Power Outlet Cover 1 5/8 |
WP Box 1G 5 Hole 3/4 Gy |
Short Description |
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT |
Weatherproof Gang Box, 16.8 cu. in, Gray, 1 Gang |
Special Features |
Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid |
Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof |
|
Cable Entry Type |
- |
Knockout |
dimensions |
4.56 (W) x 2.81 (H) in |
- |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
Mounting Type |
Ceiling;Wall Mount |
Screw Mount |
Number of Knockouts |
- |
5 |
number of outlet |
1 |
1 |
Number of Outlets |
- |
1 |
package quantity |
1 ct |
1 ct |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CA721-G |
WPB36 |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
Weatherproof box |
|
Weight |
0.4300 lb |
0.64 lb/EA |
|
Application |
Industrial |
Residential;Commercial;Interior;Exterior |
Capacity |
- |
16.8 cu.in |
Mounting |
CEILING, WALL |
Screws |
standard |
UL Listed |
UL Listed |