Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA721G |
WPG2 |
Manufacturer Number |
CA721G |
WPG2 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00785007264456 |
00785007065329 |
Weight per package |
0.4271 (lbs/each) |
0.2945 (lbs/each) |
Description |
CA721G WP Vert Power Outlet Cover 1 5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
|
WPG2 WP CVR Flanged Inlets/Outlets 2.32
Industrial Grade Weatherproof Lift Cover, 2.32 Diameter Opening to Accommodate 20A/30A Turnlok, For Flanged Inlet/Outlet, Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.04 (Each) |
$71.11 (Each) |
Carton/Reel |
$6.04 (1 Each) |
$71.11 (1 Each) |
Standard Packaging/Reel |
$84.54 (14 Each) |
$711.06 (10 Each) |
|
insulation |
Cover |
Box Mount |
Material |
Die-Cast Aluminum |
Thermoplastic |
Number of Gangs |
2 |
1 |
|
Color |
Gray |
Gray |
Finish |
Zinc |
- |
|
|
Construction |
Weatherproof |
- |
Description |
WP VERT POWER OUTLET COVER 1 5/8 |
WP CVR FLANGED INLETS/OUTLETS 2.32 |
extra long description |
P&S CA721G WP VERT POWER OUTLET COV |
P&S WPG2 WP CVR FLANGED INLETS/OUTL |
Features |
Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid |
Industrial Grade Weatherproof Lift Cover, 2.32" Diameter Opening to Accommodate 20A/30A Turnlok, For Flanged Inlet/Outlet, Gray |
Long Description |
Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb |
Industrial Grade Weatherproof Lift Cover, 2.32 Diameter Opening to Accommodate 20A/30A Turnlok, For Flanged Inlet/Outlet, Gray |
Product Type |
WP Vert Power Outlet Cover 1 5/8 |
WP CVR Flanged Inlets/Outlets 2.32 |
Short Description |
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT |
1 Gang, Screw Mount, Weather Proof Cover, Gray |
Special Features |
Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid |
Weatherproof Cover for Flanged Inlet/Outlet |
|
dimensions |
4.56 (W) x 2.81 (H) in |
4.57 (W) x 2.85 (H) in |
Mounting Type |
Ceiling;Wall Mount |
Screw Mount |
number of outlet |
1 |
1 |
package quantity |
1 ct |
1 CT;10 PK |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
UL Listed;CSA Certified;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass and Seymour |
Manufacturers Part Number |
CA721-G |
WPG-2 |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
Weather Proof Cover |
|
Weight |
0.4300 lb |
0.2900 lb |
|
Application |
Industrial |
1.96" Diameter Opening (15/20Amp Straight Blade or 15Amp Turnlok) |
Mounting |
CEILING, WALL |
- |
standard |
UL Listed |
UL Listed, CSA |