Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BCH12 |
CAT12 |
Manufacturer Number |
BCH12 |
CAT12 |
Category |
Screws, Bolts, Staples, Wraps, -
Chain & Hooks
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Cable & Pipe Transits
|
Box Support
|
UNSPSC |
39121705 - Cable clamp and staple
|
39131709 - Electrical wire or cable raceway
|
UPC/EAN/GTIN |
00782051280609 |
00782856331780 |
Weight per package |
0.07 (lbs/each) |
0.07 (lbs/each) |
Description |
BCH12 SPRG 3/4" CBL J-Hook
Cable Hook, Steel, Pre-Galvanized, 3/4 In Length, 30 LB Load Rating, 0.07 LB
|
CAT12 STL 3/4" Diameter J-Hook Cable Support
J-Hook Cable Support, Steel, Pre-Galvanized, 0.07 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.61 (Each) |
$2.82 (Each) |
Carton/Reel |
$3.61 (1 Each) |
$140.92 (50 Each) |
Standard Packaging/Reel |
$180.72 (50 Each) |
$140.92 (50 Each) |
|
|
Finish |
Pre-Galvanized |
Pre-Galvanized |
|
Diameter |
- |
19.1-19.1 |
Height |
- |
3.16-3.16 |
Length |
3/4 in |
- |
|
Description |
SPRG 3/4" CBL J-HOOK |
STL 3/4" DIAMETER J-HOOK CABLE SUPPORT |
extra long description |
B-LINE BCH12 CBL HOOK, 3/4", 16 4-P |
NVENT EFS CAT12 J-Hook 3/4" Cableca |
Features |
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions. |
- |
Long Description |
Cable Hook, Steel, Pre-Galvanized, 3/4 in Length, 30 lb Load Rating, 0.07 lb |
J-Hook Cable Support, Steel, Pre-Galvanized, 0.07 lb |
Product Type |
Cable Hook |
J-Hook Cable Support |
Short Description |
Cable Hook, Steel, 3/4 in |
J-Hook Cable Support, Steel, Pre-Galvanized |
Special Features |
Hook Size 3/4 In |
CLIP,CABLE,CAT5 3/4 INCH |
|
Cable Type |
(16) 4-Pair UTP Category 5e/2-Strand Fiber Optic Cable/(10) Category 6 |
- |
dimensions |
1.0200 IN X 0.8700 IN X 3.2890 IN |
- |
for use with |
- |
Datacom and Low Voltage;Electrical |
load |
30 Lb (Static) |
- |
Load Rating |
30 lb |
- |
media |
- |
Yes |
package quantity |
50 BX |
50 CT |
Standards Met |
cULus Listed |
cULus Listed |
|
|
Brand |
Cooper B-Line/Cable Tray |
nVent CADDY |
Manufacturers Part Number |
BCH12 |
CAT12 |
sub brand |
- |
CADDY |
|
Category Description |
CABLE & PIPE TRANSITS |
BOX SUPPORT |
Type |
Single cable hook |
nVent CADDY Cablecat Cable Support System |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Datacom and Low Voltage; Electrical Fixing and Fastening |
standard |
UL/cUL Listed |
cULus® |