Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CB2 |
CLB75MN |
Manufacturer Number |
CB2 |
CLB-75MN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
39121311 - Electrical fittings
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00784564205025 |
00781381875851 |
Weight per package |
0.06 (lbs/each) |
0.11 (lbs/each) |
Description |
CB2 3/4" Malleable Clampback
Clampback/Spacer, 3/4 In Trade Size, CB Model, Zinc Plated, 2.313 In Length, 1.063 In Width, 10 LB/100
|
CLB75MN 3/4" Mall Clamp Back
Appleton Clamp Back, Size: 3/4 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 2-1/2 In, Width: 1.13 In, Height: 1/2 In, Bolt Diameter: 1/4 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc An
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.70 (Each) |
$2.51 (Each) |
Carton/Reel |
$42.42 (25 Each) |
$62.86 (25 Each) |
Standard Packaging/Reel |
$42.42 (25 Each) |
$628.65 (250 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
- |
Hot-Dip Galvanize |
|
Length |
2.313 in |
- |
Size |
3/4 in |
3/4 |
Width |
1.063 in |
- |
|
Description |
3/4" MALLEABLE CLAMPBACK |
3/4" MALL CLAMP BACK |
extra long description |
MIDWEST CB2 3/4 CLAMP BACK |
APP CLB-75MN 3/4 IN RDG CLAMPBACK |
Features |
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface. |
- |
Long Description |
Clampback/Spacer, 3/4 in Trade Size, CB Model, Zinc Plated, 2.313 in Length, 1.063 in Width, 10 lb/100 |
Appleton Clamp Back, Size: 3/4 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 2-1/2 IN, Width: 1.13 IN, Height: 1/2 IN, Bolt Diameter: 1/4 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC An |
Product Type |
3/4 Clamp Back |
3/4 In RDG Clampback |
Short Description |
Clampback/Spacer, 3/4 in, Malleable Iron, Zinc Plated |
- |
Special Features |
- |
provide spacing from mounting surface when used with pipe clamps |
|
Color/Finish |
Zinc Plated |
- |
dimensions |
2.3100 IN X 1.0600 IN X 0.5000 IN |
- |
for use with |
Rigid and IMC Conduit |
- |
package quantity |
25 PK |
- |
Standards Met |
UL File No: E-184283;UL Listed;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
CB2 |
CLB-75MN |
Model |
CB |
- |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
Clampback/spacer |
Clamp Back |
|
|
|
Application |
Provides The Space Between Conduit Mounting Surface |
For Used To Support Runs Of RMC, IMC And EMT |
standard |
UL, cUL |
CSA C22.2 No. 18.4; CSA 065178 |