Item Comparison: APJ10487, CCP1034CD

Item

APJ10487 - 100 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac - Eaton

APJ10487
100 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac

$1202.90 Each

$1,202.90 (1 Each)

QTY:
Each
Add
CCP1034CD - 100A 3W 4P NEMA4X Pwrmate Plug - Eaton

CCP1034CD
100A 3W 4P NEMA4X Pwrmate Plug

$551.30 Each

$551.30 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 7 72
Vendor Eaton Eaton
Catalog Number APJ10487 CCP1034CD
Manufacturer Number APJ10487 CCP1034CD
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121402 - Electrical plugs 39121404 - Electrical sleeves
UPC/EAN/GTIN 00782274052403 00662276276659
Weight per package 4.6 (lbs/each) 1.01 (lbs/each)
Description APJ10487 100 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 100A, 0.875-1.70", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac, 250 VDC
CCP1034CD 100A 3W 4P NEMA4X Pwrmate Plug
Powermate Plug, 100 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size, 1.01 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,202.90 (Each) $551.30 (Each)
Carton/Reel $1,202.90 (1 Each) $551.30 (1 Each)
Standard Packaging/Reel $1,202.90 (1 Each) $551.30 (1 Each)
amperage rating 100 100 Amp
Current Rating - 100 A
Material Copper-Free Aluminum Epoxy Powder Coated Copper Free Aluminum
Number of Wires - 3
Poles 4 4
Voltage Rating 600 VAC AT 50 TO 400 HZ, 250 VDC 600 V ac @ 50 to 400 Hz 250 V dc
Wire Size 4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex) 0.875 to 1.906 in (Cable Range)
Length 10-1/8 -
Size - 4-1/8 In Diameter X 10-4/5 In Length
Description 100 AMP PIN & SLEEVE PLUG 3W 4P 250 VDC/600 VAC 100A 3W 4P NEMA4X PWRMATE PLUG
extra long description CRS-H APJ10487 100A 3W4P ARK PLG CA CRS-H CCP1034CD PLG PWRMT 100A 3W4P
Features Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source. PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Long Description Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac,250 Vdc Powermate Plug, 100 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size, 1.01 lb
Product Type 100A 3W4P Ark PLG Cab Grip Fast RNG PLG PWRMT 100A 3W4P .875 to 1.906
Short Description - 60A4W4P Powermate Plug
Special Features Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior Watertight, Grounding Style 2, NEMA 4X Enclosure
Cord Type 0.875 To 1.700 In -
dimensions 10.1300 IN X 4.1300 IN X 4.1300 IN 10.8000 IN X 4.1300 IN X 4.1300 IN
for use with - Type P Cable
Standards Met - UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
Brand EATON CROUSE-HINDS SERIES EATON CROUSE-HINDS SERIES
Manufacturers Part Number APJ10487 CCP1034CD
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type PLUG PLUG
Weight - 1.01 lb
Application ES-CHD-NA-Arktite Metallic Plugs, Receptacles and Connectors Ind Facilities & Factories - Facility: Power Distribution and Control
nema rating - NEMA 4X
standard Contactar al fabricante ,Contact Manufacturer UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat