Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CCP1044CD |
ACP1044CD |
Manufacturer Number |
CCP1044CD |
ACP1044CD |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00662276276666 |
00781381440172 |
Weight per package |
2.2046 (lbs/each) |
5 (lbs/each) |
Description |
CCP1044CD 100A 4W 4P NEMA4X Pwrmate Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
|
ACP1044CD 100A 4W4P P&S Plug (600VAC/250VDC)
Pin and Sleeve Plug, 100 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 Awg (Building);#4 to #2 Awg (Extra Flex) Wire Size, 5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$590.55 (Each) |
$654.73 (Each) |
Carton/Reel |
$590.55 (1 Each) |
$3,928.38 (6 Each) |
Standard Packaging/Reel |
$590.55 (1 Each) |
$3,928.38 (6 Each) |
|
amperage rating |
100 Amp |
100 |
connection |
- |
Pressure Wire Terminal |
Current Rating |
100 A |
100 A |
Material |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
Epoxy Powder Coated Copper Free Aluminum |
Number of Wires |
4 |
4 |
Phase |
- |
3 |
Poles |
4 |
4 |
Terminal Type |
- |
Pressure Wire Terminal |
Voltage Rating |
600 VAC AT 50 TO 400 HZ, 250 VDC |
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc |
Wire Size |
4 To 2 AWG (Extra Flex) |
#4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) |
|
Size |
4-1/8 In Diameter X 10-4/5 In Length |
- |
|
Description |
100A 4W 4P NEMA4X PWRMATE PLUG |
100A 4W4P P&S PLUG (600VAC/250VDC) |
extra long description |
CRS-H CCP1044CD PLG PWRMT 100A 4W4P |
APP ACP1044CD 100A CLAMP RING PLUG |
Features |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Pin and sleeve plug, positive polarized, clamping ring, compressor, motor generator unit, pump, welding type;epoxy powder coated copper-free aluminum material;0.875 inch min. cable outer diameter;1.906 inch max. cable outer diameter;4 wire(s). |
Long Description |
Eaton Crouse-Hinds series PowerMate CCP plug, 100A, 0.875-1.906", Four-wire, four-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc |
Pin and Sleeve Plug, 100 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) Wire Size, 5 lb |
Product Type |
PLG PWRMT 100A 4W4P .875 to 1.906 |
100A Clamp Ring Plug 4W4P ST1 |
Short Description |
60A4W4P Powermate Plug |
60A Pin and Sleeve Plug, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole |
Special Features |
Watertight, Grounding Style 1, NEMA 4X Enclosure, Reversed Interior |
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing off; Wire r |
|
dimensions |
10.8000 IN X 4.1300 IN X 4.1300 IN |
- |
for use with |
Type P Cable |
Shipping Docks;Ports |
Maximum Operating Temperature |
- |
+107 °C |
Minimum Operating Temperature |
- |
-40 °C |
Standards Met |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
CCP1044CD |
ACP1044CD |
sub brand |
- |
Powertite |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
PLUG |
Grounding Style 1 Clamping Ring Plug |
|
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
For ADR1044 Receptacle And ARC1044CD Connector Body |
environmental conditions |
- |
Temperature Rating: -40 To 107 DEG C |
nema rating |
NEMA 4X |
NEMA 3;3R;4;4X |
standard |
UL, cUL |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |